Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasonWays™ 482218 EC Dunnage Rack 48"W x 22"D x 18"H, 1200 Lbs. Capacity

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

MasonWays™ 482218 EC Dunnage Rack 48"W x 22"D x 18"H, 1200 Lbs. Capacity

Item #: WBB1597086

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 92.95
Product Information
Customer Review
Product Q&A
Features:

  • Tapered legs: 6" x 6" at top, 4" x 4" at bottom

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES22
    • HEIGHT INCHES18
    • CAPACITY LBS1200
    • COLOR FINISHBlack
    • BRANDMasonWays™
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONDunnage Rack
    • MANUFACTURERS PART NUMBER482218 EC
    • WEIGHT LBS22
    • NUMBER OF LEGS4
    • LIMITED WARRANTY10 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!