Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Extra High Capacity Bulk Rack With Steel Decking 60"W x 36"D x 120"H Starter

Product May not appear as shown in image

Global Industrial™ Extra High Capacity Bulk Rack With Steel Decking 60"W x 36"D x 120"H Starter

Item #: WB711511

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $584.00

$97.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-4 $584.00 ea.
  • Buy 5+ $536.00 ea.

Quantity

Customers Also Viewed

EXTRA HIGH CAPACITY BULK RACK
STARTER UNIT WITH STEEL DECK
Heavy duty bulk storage racks and accessories

The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. This Starter Unit includes 2 upright frames and 3 shelf levels with steel deck. 5/8" thick rib-formed steel deck features a galvanized finish. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or wood deck, or rack unit alone (supply your own deck).

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES36
  • HEIGHT INCHES120
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEVEL QUANTITY3
  • SHELF CAPACITY LBS4000
  • SHELF CONSTRUCTIONSteel Deck
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra High Capacity Bulk Rack With Steel Decking 60"W x 36"D x 120"H Starter

Global Industrial™ Extra High Capacity Bulk Rack With Steel Decking 60"W x 36"D x 120"H Starter

Item #: WB711511

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant