Boltless Shelving Additional Shelves
Boltless shelving is the perfect solution for commercial or industrial storage applications. As replacement options, extra boltless shelving replaces worn-out shelves. Additional shelves allow for the expansion of existing shelving units and customization of the shelving space for any sized inventory or product. No nuts or bolts are required for assembly and can also be used as decking.
Most Relevant
Global Industrial™ Boltless Shelving Decking

Global Industrial™ Boltless Shelving Decking provides a long-lasting option for storage organization. These boltless decks are designed for use in boltless shelving systems, providing reliable support for your items. Available in various sizes, they can be used to replace old or damaged shelving or added to existing systems, expanding storage space.
| Compare | Image | Width | Depth | Shelf Type | Style | Shelf Capacity | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 24 in | Shelf Type | Decking Only | - | Brown | Ships Same Day WB160CP32 | $11.75 | ||
![]() | 12 in | 24 in | Steel Deck | Decking Only | - | Galvanized | Ships Same Day WB23CP1224 | $29.95 | ||
![]() | 30 in | 48 in | Wire Deck | Decking Only | - | Gray | Ships Same Day WB933CP28 | $26.95 | ||
![]() | 72 in | 48 in | Shelf Type | Decking Only | - | Brown | Ships Same Day WB504574 | $35.95 | ||
![]() | 60 in | 18 in | Shelf Type | Decking Only | - | Brown | Ships Same Day WB505529 | $11.00 | ||
![]() | 72 in | 24 in | Shelf Type | Decking Only | - | Brown | Ships Same Day WB504572 | $17.50 | ||
![]() | 48 in | 30 in | Shelf Type | Decking Only | - | Brown | Ships Same Day WB500CP3 | $14.50 | ||
![]() | 72 in | 30 in | Wood Deck | Decking Only | - | Brown | Ships Same Day WB502541 | $21.50 | ||
![]() | 36 in | 24 in | Shelf Type | Decking Only | - | Brown | Ships Same Day WB477CP3 | $8.70 | ||
![]() | 48 in | 36 in | Shelf Type | Decking Only | - | Brown | Ships Same Day WB160CP33 | $17.50 |
Showing 1-10 of 37 results
Global Industrial™ Boltless Double Rivet Beam Additional Shelves

Expand existing systems with Global Industrial Boltless Double Rivet Beam Additional Steel Shelves. Two rivets on each end of the beam connect to the vertical posts to store heavier items vs. single rivet beams. Double rivet beams form the top and bottom shelves to enhance frame rigidity and stability. Its boltless design makes for tool-free assembly. Also work as replacement shelves.
Showing 1-10 of 40 results
Global Industrial™ Boltless Double Rivet Beam Additional Shelves, Made in USA

Global Industrial Boltless Double Rivet Beam Additional Shelves are USA-made using durable steel. To support heavy loads, these double rivet beams have two rivets on either ends of the cross-shelf and side-support beams for rigidity and extra strength. With the boltless design, double rivet shelves are easy to install and can be used to expand existing shelving units or as replacements shelves.
Showing 1-10 of 22 results
Global Industrial™ High Capacity Additional Shelves

Global Industrial's high capacity additional shelves support heavy weight capacities, making them ideal for industrial storage solutions. Reinforced by extra support braces, the sturdy rivet design of high capacity storage shelves ensures unmatched strength and stability. Choose from various deck and shelf types to fit specific shelving units. Shelves can work as replacement units.
Showing 1-10 of 17 results
Global Industrial™ Boltless Heavy Duty Die Rack Additional Shelves

Global Industrial Boltless Heavy Duty Die Rack Additional Shelves feature a wide-open design that ensures easy access to stored items, such as dies and other heavy material. Made from heavy-gauge steel, heavy-duty die racks are built to withstand the rigors of daily use as additional or replacement shelves. The galvanized finish enhances their longevity by providing maximum protection.
Global Industrial™ Boltless Single Rivet Beams Additional Shelves, Made in USA

Global Industrial Boltless Single Rivet Beams Additional Shelves are built in the USA using robust steel. Its boltless design ensures assembly without needing nuts or bolts. One rivet on each end of the beam connects to the vertical posts to form the shelves in the middle of the unit. Available in a range of sizes and different deck types to fit with existing shelving units or as replacements.
Global Industrial™ Boltless Single Rivet Beams Additional Shelves

Global Industrial Boltless Single Rivet Beams Additional Shelves expand heavy-duty storage space to improve organization. Single rivet beams have one rivet on each end which then connects to the vertical posts to form the shelves in the middle of the unit. Boltless design offers easy assembly without tools. Dimensions and deck types vary and shelves can be used as replacements.
Hallowell Boltless Rivetwell Decking

Hallowell™ Boltless Rivetwell Decking is a robust, easy-to-assemble shelving solution for all industrial storage requirements. Crafted from 18-gauge steel with a secure powder-coated finish, these boltless deck shelving offer lasting durability. Boltless deck shelving can be used to expand existing shelving or as replacement units. Available in various sizes to accommodate specific storage needs.
Showing 1-10 of 41 results
Tennsco Boltless Steel Deck Additional Shelves

Tennsco™ Boltless Steel Deck Additional Shelves combine the effortlessness of boltless shelving with the durability of steel decking to offer a heavy duty storage solution. The user-friendly design of boltless steel shelving decks reduces installation time. Tennsco™ Boltless Steel Deck Additional Shelves can also be used as replacements shelves with various dimensions and types to choose from.
Showing 1-10 of 11 results
Hallowell Boltless Fort Knox Additional Shelves

Hallowell™ Boltless Fort Knox Additional Shelves support bulkier items, providing robust and reliable storage solutions. These additional Fort Knox shelves are made from heavy-duty materials, ensuring they can handle demanding storage needs and are long-lasting. The convenient boltless design saves time, making installation easy. Fort Knox shelves can also be used as replacements shelves.
Meta Storage Boltless Galvanized Steel Additional Shelves

Meta Storage Boltless Galvanized Steel Additional Shelves are versatile, boltless shelves designed to expand the functionality of storage systems. The high gauge steel construction ensures durability and corrosion resistance, making these shelves suitable for various storage environments. They can be added to existing shelving systems to expand storage or be used to replace old shelves.
Global Industrial™ High Capacity Boltless Steel Shelves

Global Industrial High Capacity Boltless Steel Shelves are a cost-effective storage for industrial settings. High-capacity boltless shelves are ideal for expanding existing shelving units or replacing shelve to hold bulk quantity items or support heavy loads. Boltless shelves are easy to assemble without tools and are made from sturdy steel with a powder-coated finish. Available in various sizes.
Showing 1-10 of 12 results

Hallowell Rivetwell Double Rivet Boltless Additional Shelves
Showing 1-10 of 20 results

Lyon Extra Decking Shelves
Showing 1-10 of 12 results





















