Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Bulk Rack Shelf Without Deck 48"W x 12"D - Gray

Global Industrial™ Bulk Rack Shelf Without Deck 48"W x 12"D - Gray

Item #: WBB2297876

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Modular Bulk Storage Rack
Additional Level without Decking

This additional level includes 4 horizontal beams that support decking on all sides (supply your own decking). Boltless design snaps together securely without tools or hardware. Levels adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.



Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES12
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • MODEL716353
  • SHELF CAPACITY LBS1500
  • SHELF CONSTRUCTIONNo Deck
  • COUNTRY OF ORIGINUSA
  • SHELF MAX CAP1500 lbs. to 2000 lbs.
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Bulk Rack Shelf Without Deck 36"W x 18"D - Gray

Item #: B2297944

(2)

Ships same day.

$18.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Bulk Rack Shelf Without Deck 48"W x 12"D - Gray

Global Industrial™ Bulk Rack Shelf Without Deck 48"W x 12"D - Gray

Item #: WBB2297876

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant