Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ High Capacity Add-On Rack 48x36x843 Levels Wire Deck 1500 Lb Per Level Tan

Global Industrial™ High Capacity Add-On Rack 48x36x843 Levels Wire Deck 1500 Lb Per Level Tan

Item #: WBB2297361

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $231.95

Save $11.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Capacity Boltless Rack with Wire Decking
Add-On Unit
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4" x 1-1/2" x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2" increments. Includes rugged wire grid decking that allows visibility and light, air and sprinkler penetration (reducing insurance premiums). Tan baked enamel finish.

This Add-On Unit includes 2 T-posts, 12 horizontal beams and decking.



Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES36
  • HEIGHT INCHES84
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEVEL QUANTITY3
  • MODEL716591
  • SHELF CAPACITY LBS1500
  • SHELF CONSTRUCTIONWire Deck
  • COLORTan
  • COUNTRY OF ORIGINUSA
  • SHELF MAX CAP1500 lbs. to 2000 lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ High Capacity Add-On Rack 48x36x843 Levels Wire Deck 1500 Lb Per Level Tan

Global Industrial™ High Capacity Add-On Rack 48x36x843 Levels Wire Deck 1500 Lb Per Level Tan

Item #: WBB2297361

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant