Take 15% off your entire order!

Offer applied at checkout

Hallowell 455C18A-PT 400 Series Solid Door Combination Cabinet, 36x18x72, Parchment, Assembled

Hallowell 455C18A-PT 400 Series Solid Door Combination Cabinet, 36x18x72, Parchment, Assembled

Item #: WBB1032119

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$795.41 up to 51% OFF

Price: $387.95

Save $19.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hallowell 400 Series Solid Door Combination Cabinet, 36"Wx18"Dx72"H, Parchment, Assembled

Hallowell 400 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES18
  • HEIGHT INCHES72
  • INSIDE WIDTH INCHES33
  • INSIDE DEPTH INCHES16
  • INSIDE HEIGHT INCHES64-3/4
  • CAPACITY LBS1000
  • ADJUSTABLE SHELVES3
  • ASSEMBLYAssembled
  • BRANDHallowell
  • COLOR FAMILYTan
  • COLOR FINISHParchment
  • CONSTRUCTION22 Gauge Steel
  • DOOR TYPESolid Doors
  • FIXED SHELVES1
  • MANUFACTURERS PART NUMBER455C18A-PT
  • OPENINGS6
  • PACKAGE QUANTITY1
  • SERIESCommercial
  • SHELF CAPACITY LBS200
  • SHELF QUANTITY4
  • TYPECombination
  • WEIGHT LBS107
  • APPROVAL/REGULATIONSGreenguard Children & Schools Certified
  • LIMITED WARRANTY2 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell 455C18A-PT 400 Series Solid Door Combination Cabinet, 36x18x72, Parchment, Assembled

Hallowell 455C18A-PT 400 Series Solid Door Combination Cabinet, 36x18x72, Parchment, Assembled

Item #: WBB1032119

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant