Take 15% off your entire order!

Offer applied at checkout

9300P Series Personal Tower, 2 Box/2 File Drawers On Right, 24"W x 24"D x 65-1/4"H, Ivory

Shown with Drawers on Left Side

9300P Series Personal Tower, 2 Box/2 File Drawers On Right, 24"W x 24"D x 65-1/4"H, Ivory

Item #: WBB1377154

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,623.00 up to 41% OFF

Price: $952.95

$158.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $952.95 or save 5% on purchase.

Quantity

Customers Also Viewed

9300P Series Personal Tower, 2 Box/2 File Drawers On Right, 24"W x 24"D x 65-1/4"H, Ivory

9300P Series Personal Tower - 2 box/2 file on right

Total flexibility in personal storage to fit a multitude of applications in a minimal amount of workspace. This customized tower maximizes required storage for each and everyone of us. It provides the needed security our personal and office items require on a daily basis. Locker and wardrobe doors are hinged on same side and open away from the work surface for easier access (can be hinged either left or right). The filing section can be specified with two or three full size files drawers. The top opening can be two box drawers on a full size file drawer. All ball bearing drawer suspensions.
  • Full Looped Pulls match "G" Series Pedestals and Full Pull Lateral files.
  • Three separate compartments, keyed alike, lock for additional privacy and security.
  • Levelling glides are standard.
  • 24" deep ventilated, full height wardrobe section accommodates long coats and jackets with a separate lock.
  • Ventilated locker compartment with two shelves suitable for personal items and 3-ring binders (three shelf units available).
  • Locker and wardrobe doors are hinged on same side and open away from work surface for easier access (can be hinged either left or right).
  • Filing section specified with two or three full size file drawers. Top opening can be two box drawers.
  • All ball bearing drawer suspensions.
  • 2 File Drawers 19 7/16"D x 12"W x 9.5"H (interior side) 10 3/4"H (drawer front), 2 Box Drawers 20 3/16"D x 12"W x 4"H (interior side) 5"H (drawer front)


This model is Non-Returnable & can not be Cancelled once ordered.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES24
  • HEIGHT INCHES65-1/4
  • ASSEMBLYAssembled
  • BRANDGlobal Industries
  • COLOR FAMILYTan
  • COLOR FINISHIvory
  • CONSTRUCTIONSteel
  • DOOR QUANTITY2
  • DRAWER CAPACITY LBS60
  • DRAWER QUANTITYRight, 4 (2 File Drawers, 2 Box Drawers)
  • FIXED SHELVES2
  • LOCK TYPEKey Lock
  • MANUFACTURERS PART NUMBER93PT-2B2FL-F30
  • PACKAGE QUANTITY1
  • SERIES9300 Series Personal Towers
  • SHELF CAPACITY LBS60
  • SHELF QUANTITY2
  • STYLECombination
  • TYPEPersonal Tower
  • WEIGHT LBS170
  • APPROVAL/REGULATIONSGreenguard Certified
  • CERTIFIED/APPROVEDGreenguard Certified
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

9300P Series Personal Tower, 2 Box/2 File Drawers On Right, 24"W x 24"D x 65-1/4"H, Oyster

Item #: B1377219

Not Yet Rated

Usually ships in 30 to 33 days

$952.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
9300P Series Personal Tower, 2 Box/2 File Drawers On Right, 24"W x 24"D x 65-1/4"H, Ivory

9300P Series Personal Tower, 2 Box/2 File Drawers On Right, 24"W x 24"D x 65-1/4"H, Ivory

Item #: WBB1377154

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant