Take 15% off your entire order!

Offer applied at checkout

Sandusky Classic Combination Storage Cabinet CAC1362472-02 - 36"W x 24"D x 72"H Charcoal

Sandusky Classic Combination Storage Cabinet CAC1362472-02 - 36"W x 24"D x 72"H Charcoal

Item #: WBB1735188

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $362.95

Save $18.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sandusky Classic Combination Storage Cabinet CAC1362472-02 - 36"W x 24"D x 72"H Charcoal

Classic Combination Storage Cabinet with adjustable shelves including a full width top shelf, three adjustable side shelves and a garment rod. Charcoal powder coat finish. Greenguard Certified

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES72
  • CAPACITY LBS500
  • ADJUSTABLE SHELVES3
  • ASSEMBLYAll-Welded
  • BRANDSandusky
  • COLOR FAMILYGray
  • COLOR FINISHCharcoal
  • CONSTRUCTION24 Gauge Steel
  • DOOR QUANTITY2
  • DOOR TYPESolid Doors
  • FIXED SHELVES1
  • HANDLE TYPELocking Lever Handle
  • MANUFACTURERS PART NUMBERCAC1362472-02
  • OPENINGS6
  • PACKAGE QUANTITY1
  • SERIESClassic Storage Cabinet
  • SHELF CAPACITY LBS180 Lbs. Top Shelf, 80 Lbs. Side Shelf
  • SHELF CONSTRUCTION24 Gauge Welded Steel
  • SHELF QUANTITY4
  • STYLECombination
  • WEIGHT LBS123
  • APPROVAL/REGULATIONSGreenguard Certified
  • CERTIFIED/APPROVEDGreenguard
  • LIMITED WARRANTY5 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sandusky Classic Series Combination Storage Cabinet CAC1362472 - 36x24x72, Putty

Item #: 198704PY

Not Yet Rated

Usually ships in 15 to 18 days

$401.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Classic Combination Storage Cabinet CAC1362472-02 - 36"W x 24"D x 72"H Charcoal

Sandusky Classic Combination Storage Cabinet CAC1362472-02 - 36"W x 24"D x 72"H Charcoal

Item #: WBB1735188

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant