Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell HW4CC6478-4CL 14 Gauge Extra Heavy-Duty Classic DuraTough Combination Cabinet, 36x24x78

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Hallowell HW4CC6478-4CL 14 Gauge Extra Heavy-Duty Classic DuraTough Combination Cabinet, 36x24x78

Item #: WBB661848

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,144.09 Save up to 52%
Price: $ 1,027.00
Product Information
Customer Review
Product Q&A
Accessories
Hallowell 14 Gauge Extra Heavy-Duty Classic DuraTough Combination Cabinet, 36"W x 24"D x 78"H

Hallowell DuraTough all-welded storage and combination cabinets are available in Heavy-Duty and Extra Heavy-Duty models for both our Classic and Galvanite corrosion resistant series. Classic Series cabinets are fabricated from prime grade cold rolled sheet steel. Galvanite Series cabinets are fabricated from galvannealed sheets steel which as a zinc-iron alloy coating that is applied at the mill providing protection against high-humidity and moist environments. Heavy Duty Cabinets are fabricated with 16 gauge sheet steel and are fully-welded creating a rigid, durable unit. Extra Heavy-Duty Cabinets are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Limited Warranty of 1 Year.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAll-Welded
    • BRANDHallowell
    • COLOR FAMILYGray
    • COLOR FINISHCharcoal
    • CONSTRUCTIONCold Rolled Sheet Steel
    • FIXED SHELVES1
    • MANUFACTURERS PART NUMBERHW4CC6478-4CL
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1450
    • SHELF QUANTITY4
    • WEIGHT LBS437.5
    • APPROVAL/REGULATIONSGreenguard Children & Schools Certified
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed