Take 15% off your entire order!

Offer applied at checkout

+

Tennsco Standard Combination Cabinet 1482-MGY - Unassembled 36"W X 24"D X 72"H, Medium Grey

Tennsco Standard Combination Cabinet 1482-MGY - Unassembled 36"W X 24"D X 72"H, Medium Grey

Item #: WBB549647

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Medium Gray
  • Putty
  • Light Gray
  • Sand

Medium Gray

Price: $357.95

Save $17.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Standard Unassembled Combination Cabinet,36"W X 24"D X 72"H, Medium Grey

Clean, contemporary style and durable construction makes this Tennsco steel storage cabinet perfect for office or warehouse environments. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity. Combination Cabinet features one full width top shelf and 4 half shelves plus garment hanger bar for full length clothing storage. Durable powder coat finish. All Tennsco products are Proudly Made in the USA.

Product Specifications

  • BRANDTennsco
  • MANUFACTURERS PART NUMBER1482-MGY
  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES72
  • ASSEMBLYUnassembled
  • CONSTRUCTIONSteel
  • ADJUSTABLE SHELVES4
  • FIXED SHELVES1
  • SHELF QUANTITY6
  • SHELF CAPACITY LBS75
  • COLOR FAMILYGray
  • COLOR FINISHMedium Gray
  • OPENINGS7
  • PACKAGE QUANTITY1
  • WEIGHT LBS149
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tennsco Standard Combination Cabinet 7220-CPY - Welded 36"W X 24"D X 72"H, Champagne Putty

Item #: B549526

Not Yet Rated

Usually ships in 2 to 5 days

$458.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

$18.40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco Standard Combination Cabinet 1482-MGY - Unassembled 36"W X 24"D X 72"H, Medium Grey

Tennsco Standard Combination Cabinet 1482-MGY - Unassembled 36"W X 24"D X 72"H, Medium Grey

Item #: WBB549647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant