Take 15% off your entire order!

Offer applied at checkout

Hallowell 415S24EVM 400 Series Ventilated Door Mobile Storage Cabinet 36x24x72 Parchment Unassembled

Hallowell 415S24EVM 400 Series Ventilated Door Mobile Storage Cabinet 36x24x72 Parchment Unassembled

Item #: WBB1031886

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,179.70 up to 51% OFF

Price: $573.00

$95.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $573.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Hallowell 400 Series Ventilated Door Mobile Storage Cabinet, 36"Wx24"Dx72"H, Parchment, Unassembled

Hallowell 400 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES72
  • INSIDE WIDTH INCHES33
  • INSIDE DEPTH INCHES22
  • INSIDE HEIGHT INCHES64-3/4
  • CAPACITY LBS1000
  • ADJUSTABLE SHELVES4
  • ASSEMBLYUnassembled
  • BRANDHallowell
  • COLOR FAMILYTan
  • COLOR FINISHParchment
  • CONSTRUCTION22 Gauge Steel
  • DOOR TYPEVentilated Doors
  • FIXED SHELVES0
  • MANUFACTURERS PART NUMBER415S24EVM-PT
  • PACKAGE QUANTITY1
  • SERIESCommercial
  • SHELF CAPACITY LBS200
  • SHELF QUANTITY4
  • TYPEMobile Storage
  • WEIGHT LBS132
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPE4 Lockable Swivel Casters
  • APPROVAL/REGULATIONSGreenguard Children and Schools Certified
  • LIMITED WARRANTY2 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hallowell 425S24EVM 400 Series Ventilated Door Mobile Storage Cabinet 48x24x72 Parchment Unassembled

Item #: B1032314

Not Yet Rated

Usually ships in 15 to 18 days

$675.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell 415S24EVM 400 Series Ventilated Door Mobile Storage Cabinet 36x24x72 Parchment Unassembled

Hallowell 415S24EVM 400 Series Ventilated Door Mobile Storage Cabinet 36x24x72 Parchment Unassembled

Item #: WBB1031886

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant