Take 15% off your entire order!

Offer applied at checkout

Sandusky TA4R362472-22- Mobile Storage Cabinet- 36"W x 24"D x 72"H, White

Sandusky TA4R362472-22- Mobile Storage Cabinet- 36"W x 24"D x 72"H, White

Item #: WB331274WH

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Green
  • Sand
  • Red
  • Burgundy
  • Charcoal
  • Putty
  • Black
  • White
  • Gray

White

Price: $457.95

Save $22.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sandusky TA4R362472-22- Mobile Storage Cabinet- 36"W x 24"D x 72"H, White
Ideal for office or warehouse, these industrial strength storage cabinets feature heavy-duty casters for mobility and have 22 gauge welded steel construction. The 200 lb. capacity shelves meet ANSI/BIFMA shelf capacity standards and adjust on 2" centers. Double doors lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.

The 5" polypropylene swivel casters (2 with brakes) are attached with a 6"W heavy-gauge steel plate that bolts through to 1-1/4" angle iron inside the cabinet, both running the length of the cabinet. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1100 lbs. The casters (Included) and optional push handle (sold separately) are not shipped assembled on the cabinets. It will need to be manually installed by the customer.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES78
  • CAPACITY LBS750
  • ADJUSTABLE SHELVES4
  • ASSEMBLYAssembled
  • BRANDSandusky
  • COLOR FAMILYWhite
  • COLOR FINISHWhite
  • CONSTRUCTION20/22 Gauge Steel
  • DOOR QUANTITY2
  • HANDLE TYPERecessed Handle
  • MANUFACTURERS PART NUMBERTA4R362472-22
  • MODEL331274WH
  • OPENINGS5
  • SHELF CAPACITY LBS150
  • SHELF QUANTITY4
  • STYLEStorage
  • WEIGHT LBS250
  • WHEEL TYPEPolypropylene 4 Swivel, 2 Brake
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jeffrey

    Date: June 24, 2020

    Great Garage Cabinet
    Your review:
    I like this cabinet has five adjustable shelves and the doors lock. I used it in the garage to store tools and other garage stuff. This is the third one I have in my garage and all three make the garage look clean and organized. The locking wheels are great because the cabinets can be moved around even when loaded which makes it easy to clean under and behind. You can also stack things on the top of Cabinet. I stacked two three foot long trunks on top of this one.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky TA4R362472-22- Mobile Storage Cabinet- 36"W x 24"D x 72"H, White

Sandusky TA4R362472-22- Mobile Storage Cabinet- 36"W x 24"D x 72"H, White

Item #: WB331274WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant