Take 15% off your entire order!

Offer applied at checkout

Equipto 30"W Modular Cabinet 18 Drawers No Divider, 59"H, Keyed Alike Lock-Textured Regal Blue

Equipto 30"W Modular Cabinet 18 Drawers No Divider, 59"H, Keyed Alike Lock-Textured Regal Blue

Item #: WBB527544

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Keyed Alike
  • With Lock
  • No Lock

Keyed Alike

  • SELECT
  • Regal Blue
  • Office Gray

Regal Blue

$4,720.41 up to 42% OFF

Price: $2,722.00

$453.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,722.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Equipto 30"W Modular Cabinet 18 Drawers No Divider, 59"H, Keyed Alike Lock-Textured Regal Blue

Modular drawer cabinets provide a versatile system for high density storage of parts, tools, and equipment. Equipto's design utilizes precision engineered components in a rugged design that will provide years of reliable performance. 400 pound capacity drawers; 100%drawer extension; one piece welded frames, fork lift channels on base of cabinet, 27-3/4" depth, 59" height.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES27-3/4
  • HEIGHT INCHES59
  • ASSEMBLYAssembled
  • BRANDEquipto®
  • COLOR FAMILYBlue
  • COLOR FINISHRegal Blue
  • CONSTRUCTIONSteel
  • DIVIDERSNot Included
  • DRAWER CAPACITY LBS400
  • DRAWER CONSTRUCTIONSteel
  • DRAWER QUANTITY18
  • DRAWER QUANTITY (DRAWER HEIGHT)18(3")
  • LOCK TYPEKeyed Alike
  • MANUFACTURERS PART NUMBER4420-4101KA-BL
  • STYLEFull Height
  • TYPEStationary
  • WEIGHT LBS677.17
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto 30"W Modular Cabinet 18 Drawers No Divider, 59"H, Keyed Alike Lock-Textured Regal Blue

Equipto 30"W Modular Cabinet 18 Drawers No Divider, 59"H, Keyed Alike Lock-Textured Regal Blue

Item #: WBB527544

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant