Take 15% off your entire order!

Offer applied at checkout

Equipto 30"W Modular Cabinet 9 Drawers No Divider, 44"H & Lock-Textured Evergreen

Equipto 30"W Modular Cabinet 9 Drawers No Divider, 44"H & Lock-Textured Evergreen

Item #: WBB527280

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,480.38 up to 34% OFF

Price: $1,632.00

$272.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,632.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Equipto 30"W Modular Cabinet 9 Drawers No Divider, 44"H & Lock-Textured Evergreen

This 30"W x 27-3/4"D x 44"H cabinet is made of all steel construction with no assembly required. Heavy duty steel drawers can accommodate up to 400 lbs. each. 100% drawer extension. One piece welded frame. Fork lift channels on base. Drawer sizes: (1) 3" (8) 4-1/2". Limited Lifetime Warranty.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES27-3/4
  • HEIGHT INCHES44
  • ASSEMBLYAssembled
  • BRANDEquipto®
  • COLOR FAMILYGreen
  • COLOR FINISHEvergreen
  • CONSTRUCTIONSteel
  • DIVIDERSNot Included
  • DRAWER CAPACITY LBS400
  • DRAWER CONSTRUCTIONSteel
  • DRAWER QUANTITY9
  • DRAWER QUANTITY (DRAWER HEIGHT)1(3"), 8(4-1/2")
  • LOCK TYPEWith Lock
  • MANUFACTURERS PART NUMBER4411-4101-GN
  • STYLECounter Height
  • TYPEStationary
  • WEIGHT LBS397.78
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Inside dimensions on drawers

    Question Asked By: June 25, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      The inside dimension of the drawer is 25-1/8" x 25-1/8". 

Popular item in this category

Equipto 30"W Modular Cabinet 33-1/2"H, 6 Drawers w/Dividers, No Lock-Textured Regal Blue

Item #: B527815

Not Yet Rated

Usually ships in 21 to 24 days

$1,386.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto 30"W Modular Cabinet 9 Drawers No Divider, 44"H & Lock-Textured Evergreen

Equipto 30"W Modular Cabinet 9 Drawers No Divider, 44"H & Lock-Textured Evergreen

Item #: WBB527280

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant