Take 15% off your entire order!

Offer applied at checkout

Equipto 45"W Modular Cabinet 18 Drawers No Divider, 59"H & Lock-Textured Regal Blue

Equipto 45"W Modular Cabinet 18 Drawers No Divider, 59"H & Lock-Textured Regal Blue

Item #: WBB526677

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • No Lock
  • With Lock

With Lock

  • SELECT
  • Black
  • Office Gray
  • Regal Blue

Regal Blue

$7,464.58 up to 47% OFF

Price: $3,981.00

$663.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,981.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Equipto 45"W Modular Cabinet 18 Drawers No Divider, 59"H & Lock-Textured Regal Blue

Modular drawer cabinets provide a versatile system for high density storage of parts, tools, and equipment. Equipto's design utilizes precision engineered components in a rugged design that will provide years of reliable performance. 400 pound capacity drawers; 100%drawer extension; one piece welded frames, fork lift channels on base of cabinet, 27-3/4" depth, 59" height.

Product Specifications

  • WIDTH INCHES45
  • DEPTH INCHES27-3/4
  • HEIGHT INCHES59
  • ASSEMBLYAssembled
  • BRANDEquipto®
  • COLOR FAMILYBlue
  • COLOR FINISHRegal Blue
  • CONSTRUCTIONSteel
  • DIVIDERSNot Included
  • DRAWER CAPACITY LBS400
  • DRAWER CONSTRUCTIONSteel
  • DRAWER QUANTITY18
  • DRAWER QUANTITY (DRAWER HEIGHT)18(3")
  • LOCK TYPEWith Lock
  • MANUFACTURERS PART NUMBER4480-4101-BL
  • STYLEFull Height
  • TYPEStationary
  • WEIGHT LBS903.21
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto 45"W Modular Cabinet 44"H, 13 Drawers No Divider, No Lock-Smooth Office Gray

Item #: B527936

Not Yet Rated

Usually ships in 21 to 24 days

$3,085.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto 45"W Modular Cabinet 18 Drawers No Divider, 59"H & Lock-Textured Regal Blue

Equipto 45"W Modular Cabinet 18 Drawers No Divider, 59"H & Lock-Textured Regal Blue

Item #: WBB526677

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant