Take 15% off your entire order!

Offer applied at checkout

Hallowell 815S18EV-PT 800 Series Ventilated Door Storage Cabinet, 36x18x78 Parchment, Unassembled

Hallowell 815S18EV-PT 800 Series Ventilated Door Storage Cabinet, 36x18x78 Parchment, Unassembled

Item #: WBB1032254

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$949.88 up to 52% OFF

Price: $459.95

Save $23.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hallowell 800 Series Ventilated Door Storage Cabinet, 36"Wx18"Dx78"H, Parchment, Unassembled

Hallowell 800 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES18
  • HEIGHT INCHES78
  • INSIDE WIDTH INCHES33
  • INSIDE DEPTH INCHES16
  • INSIDE HEIGHT INCHES70-3/4
  • CAPACITY LBS1250
  • ADJUSTABLE SHELVES4
  • ASSEMBLYUnassembled
  • BRANDHallowell
  • COLOR FAMILYTan
  • COLOR FINISHParchment
  • CONSTRUCTION20 Gauge Steel
  • DOOR TYPEVentilated Doors
  • FIXED SHELVES0
  • MANUFACTURERS PART NUMBER815S18EV-PT
  • PACKAGE QUANTITY1
  • SERIESIndustrial
  • SHELF CAPACITY LBS250
  • SHELF QUANTITY4
  • TYPEStorage
  • WEIGHT LBS131
  • APPROVAL/REGULATIONSGreenguard Children & Schools Certified
  • LIMITED WARRANTY2 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hallowell 825S24EV-PT 800 Series Ventilated Door Storage Cabinet, 48x24x78 Parchment, Unassembled

Item #: B1032275

Not Yet Rated

Usually ships in 15 to 18 days

$586.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell 815S18EV-PT 800 Series Ventilated Door Storage Cabinet, 36x18x78 Parchment, Unassembled

Hallowell 815S18EV-PT 800 Series Ventilated Door Storage Cabinet, 36x18x78 Parchment, Unassembled

Item #: WBB1032254

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant