
Customers Also Viewed
Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. 48" wide cabinet provides 13 more cubic feet of storage than a 36" wide cabinet. The specially engineered shelves utilize box formed construction to accommodate heavy loads, even with the extra wide shelf span. Each extra wide door rides on four heavy-duty leaf-hinges while a three-point locking system ensures secure storage for even the bulkiest materials. Integrated levelers keep the unit level on uneven floors. This cabinet uses heavy gauge steel throughout, making it a clear winner over inferior offerings. All Tennsco products are Proudly Made in the USA.
Product Specifications
- BRANDTennsco
- MANUFACTURERS PART NUMBERCVDJ1878A-N-CPY
- WIDTH INCHES48
- DEPTH INCHES18
- HEIGHT INCHES78
- ASSEMBLYUnassembled
- CONSTRUCTIONSteel
- ADJUSTABLE SHELVES4
- FIXED SHELVES--
- SHELF QUANTITY5
- SHELF CAPACITY LBS400
- COLOR FAMILYTan
- COLOR FINISHPutty
- OPENINGS5
- PACKAGE QUANTITY1
- STYLEStorage
- WEIGHT LBS194
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: August 28, 2014
There are no questions for this product.

Tennsco C-Thru Jumbo Counter Height Cabinet CVDJ1842A-CPY - Unassembled 48"W X 18"D X 42"H, Putty
Item #: B549700
Not Yet Rated
$411.95

Akro-Mils® Clear Attached Lid Container 66486FILEB w/File Rails - 21-1/2"L x 15"W x 12-1/2"H - Pkg Qty 6
Item #: 506151
Free Shipping
$144.00

Corrugated Transfer File Record Storage Box With Lid 15-1/4x12-1/4x10-1/4, Price Each - Pkg Qty 20
Item #: 336246
Free Shipping
$96.00
Popular item in this category
Tennsco C-Thru Jumbo Storage Cabinet CVDJ1878A-N-SND - Unassembled 48"W X 18"D X 78"H, Sand
Item #: B549802
Not Yet Rated
Usually ships in 2 to 5 days
$581.00

Tennsco C-Thru Jumbo Storage Cabinet CVDJ1878A-N-CPY - Unassembled 48"W X 18"D X 78"H, Putty
$581.0
- Product Information
- Customer Review
- Product Q&A
- Accessories