Take 15% off your entire order!

Offer applied at checkout

Tennsco C-Thru 48" Jumbo Unassembled Storage Cabinet, 48"W X 24"D X 42"H, Putty

Tennsco C-Thru 48" Jumbo Unassembled Storage Cabinet, 48"W X 24"D X 42"H, Putty

Item #: WBB549607

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $436.95

Save $21.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

C-Thru 48" Jumbo Unassembled Storage Cabinet, 48"W X 24"D X 42"H, Putty

Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. 48" wide cabinet provides 13 more cubic feet of storage than a 36" wide cabinet. The specially engineered shelves utilize box formed construction to accommodate heavy loads, even with the extra wide shelf span. Each extra wide door rides on four heavy-duty leaf-hinges while a three-point locking system ensures secure storage for even the bulkiest materials. Integrated levelers keep the unit level on uneven floors. This cabinet uses heavy gauge steel throughout, making it a clear winner over inferior offerings. All Tennsco products are Proudly Made in the USA.

Product Specifications

  • BRANDTennsco
  • MANUFACTURERS PART NUMBERCVDJ2442A-CPY
  • WIDTH INCHES48
  • DEPTH INCHES24
  • HEIGHT INCHES42
  • ASSEMBLYUnassembled
  • CONSTRUCTIONSteel
  • ADJUSTABLE SHELVES1
  • FIXED SHELVES--
  • SHELF QUANTITY2
  • SHELF CAPACITY LBS400
  • COLOR FAMILYTan
  • COLOR FINISHPutty
  • OPENINGS2
  • PACKAGE QUANTITY1
  • STYLEStorage
  • WEIGHT LBS129
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tennsco C-Thru Standard Storage Cabinet CVD1470-LGY - Unassembled, 36"W X 18"D X 72"H, Light Grey

Item #: B550212

Not Yet Rated

Usually ships in 15 to 18 days

$337.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco C-Thru 48" Jumbo Unassembled Storage Cabinet, 48"W X 24"D X 42"H, Putty

Tennsco C-Thru 48" Jumbo Unassembled Storage Cabinet, 48"W X 24"D X 42"H, Putty

Item #: WBB549607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant