Take 15% off your entire order!

Offer applied at checkout

Tennsco C-Thru Standard Combination Cabinet CVD7220-SND - Welded 36"W X 24"D X 72"H, Sand

Tennsco C-Thru Standard Combination Cabinet CVD7220-SND - Welded 36"W X 24"D X 72"H, Sand

Item #: WBB549988

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $433.95

Save $21.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

C-Thru Standard Welded Combination Cabinet, 36"W X 24"D X 72"H, Sand

Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. Tennsco Standard Series Storage Cabinets offer many of the same features of the Deluxe Cabinet. All at an exceptional value. Standard Features include Adjustable Shelves in 2" increments without tools, Three Leaf-Hinges Per Door, Security Three-Point Locking, Built-in Shelf Support tabs, Size Options, Reinforced Doors, Chrome Handles and Raised Box Base. All Tennsco products are Proudly Made in the USA.

Product Specifications

  • BRANDTennsco
  • MANUFACTURERS PART NUMBERCVD7220-SND
  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES72
  • ASSEMBLYAll-Welded
  • CONSTRUCTIONSteel
  • ADJUSTABLE SHELVES4
  • FIXED SHELVES1
  • SHELF QUANTITY6
  • SHELF CAPACITY LBS75
  • COLOR FAMILYTan
  • COLOR FINISHSand
  • OPENINGS7
  • PACKAGE QUANTITY1
  • STYLECombination
  • WEIGHT LBS155
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tennsco C-Thru Standard Storage Cabinet CVD7224-SND - Welded 36"W X 24"D X 72"H, Sand

Item #: B550089

Not Yet Rated

Usually ships in 5 to 8 days

$416.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco C-Thru Standard Combination Cabinet CVD7220-SND - Welded 36"W X 24"D X 72"H, Sand

Tennsco C-Thru Standard Combination Cabinet CVD7220-SND - Welded 36"W X 24"D X 72"H, Sand

Item #: WBB549988

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant