Take 15% off your entire order!

Offer applied at checkout

Equipto Quick View Cabinet 30 x 12 x 26, Assembled - Textured Black

Equipto Quick View Cabinet 30 x 12 x 26, Assembled - Textured Black

Item #: WBB526334

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$508.31 up to 20% OFF

Price: $405.95

Save $20.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equipto Quick View Cabinet 30 x 12 x 26, Assembled - Textured Black

Design Benefits and Features: UV, Break and Scratch resistant panels are mounted in both door frames for an unobstructed view of the cabinet's contents; each shelf has 225lb capacity per shelf, shelves are adjustable in 2"increments; cabinet doors has a three point locking mechanism with one chrome plated handle.

Product Specifications

  • BRANDEquipto®
  • MANUFACTURERS PART NUMBER514-1220SU-BK
  • WIDTH INCHES30
  • DEPTH INCHES12
  • HEIGHT INCHES26
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel
  • ADJUSTABLE SHELVES1
  • FIXED SHELVES1
  • SHELF CAPACITY LBS225
  • LIMITED WARRANTYLifetime
  • COLOR FAMILYBlack
  • COLOR FINISHTextured Black
  • PACKAGE QUANTITY1
  • WEIGHT LBS43.10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto Quick View Cabinet 30 x 12 x 26, Assembled - Textured Regal Blue

Item #: B526335

Not Yet Rated

Usually ships in 21 to 24 days

$405.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Quick View Cabinet 30 x 12 x 26, Assembled - Textured Black

Equipto Quick View Cabinet 30 x 12 x 26, Assembled - Textured Black

Item #: WBB526334

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant