Take 15% off your entire order!

Offer applied at checkout

Equipto Quick View Cabinet 36 x 18 x 78, Unassembled - Smooth Reflective White

Equipto Quick View Cabinet 36 x 18 x 78, Unassembled - Smooth Reflective White

Item #: WBB526137

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,236.86 up to 20% OFF

Price: $984.00

$164.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $984.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Equipto Quick View Cabinet 36 x 18 x 78, Unassembled - Smooth Reflective White

Design Benefits and Features: UV, Break and Scratch resistant panels are mounted in both door frames for an unobstructed view of the cabinet's contents; each shelf has 225lb capacity per shelf, shelves are adjustable in 2"increments; cabinet doors has a three point locking mechanism with one chrome plated handle.

Product Specifications

  • BRANDEquipto®
  • MANUFACTURERS PART NUMBER512-4855-WH
  • WIDTH INCHES36
  • DEPTH INCHES18
  • HEIGHT INCHES78
  • ASSEMBLYUnassembled
  • CONSTRUCTIONSteel
  • ADJUSTABLE SHELVES4
  • FIXED SHELVES1
  • SHELF CAPACITY LBS225
  • LIMITED WARRANTYLifetime
  • COLOR FAMILYWhite
  • COLOR FINISHSmooth Reflective White
  • PACKAGE QUANTITY1
  • WEIGHT LBS149.31
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto Quick View Cabinet 36 x 18 x 78, Assembled - Smooth Reflective White

Item #: B526065

Not Yet Rated

Usually ships in 21 to 24 days

$1,103.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Quick View Cabinet 36 x 18 x 78, Unassembled - Smooth Reflective White

Equipto Quick View Cabinet 36 x 18 x 78, Unassembled - Smooth Reflective White

Item #: WBB526137

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant