Take 15% off your entire order!

Offer applied at checkout

Parent Metal Heavy-Industrial Premium Storage Cabinet - 36X18X78" - Light Gray

Parent Metal Heavy-Industrial Premium Storage Cabinet - 36X18X78" - Light Gray

Item #: WBB2057374

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $533.00

$88.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $533.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Parent Metal Heavy-Industrial Premium Storage Cabinet - 36X18X78" - Light Gray

Chemical-adhesion/weld process eliminates spot welds to give these PARENT METAL Premium Storage Cabinets a smooth, clean appearance. All-welded. Shelves adjust on 2" centers. 1" deep pan-reinforced doors swing on full-height piano hinges. Also includes dual handles (1 fixed, 1 locking with 2 keys). 18- and 20-gauge steel. Three-point lock.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES18
  • HEIGHT INCHES78
  • ADJUSTABLE SHELVES4
  • ASSEMBLYAll-Welded
  • BRANDParent Metal
  • COLOR FAMILYGray
  • COLOR FINISHLight Gray
  • CONSTRUCTIONSteel
  • DOOR QUANTITY2
  • DOOR TYPESolid Doors
  • HANDLE TYPETurn Handle
  • LOCK TYPEKeyed Differently
  • MANUFACTURERS PART NUMBER317-S LT.GRAY
  • OPENINGS5
  • SERIESHeavy Industrial
  • SHELF CAPACITY LBS400
  • SHELF QUANTITY4
  • STYLEStorage Cabinet
  • THICKNESS GAUGE18
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 16, 2016

    Parent Metal Cabinets
    Your review:
    Strong Heavy Duty
Product Q & A

There are no questions for this product.

Popular item in this category

Sandusky Pull-Out Tray Shelf Storage Cabinet ET52362466 - 36x24x66, Dove Gray

Item #: B743472

Not Yet Rated

Usually ships in 15 to 18 days

$596.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parent Metal Heavy-Industrial Premium Storage Cabinet - 36X18X78" - Light Gray

Parent Metal Heavy-Industrial Premium Storage Cabinet - 36X18X78" - Light Gray

Item #: WBB2057374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant