
Steel Cabinets USA AAH-33RB-N Storage Cabinet All-Welded 33"Wx18"Dx72"H Navy
Item #: WBB2542648
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Black
- Walnut
- Denim Blue
- White
- Putty
- Navy
- Gray
- Blue
- Tropic Sand
- Leaf Green
- Charcoal
- Wine Red
- Red
- Pastel Green
- Hunter Green
Navy
Product Information
Customer Review
Product Q&A
The All Adjustable Series is designed with Four Adjustable Shelves and a Reinforced Body. It is engineered for more efficient storage. A strong metal brace is welded in place to strengthen the sides and reinforce the entire Cabinet. This brace will NOT interfere with using the Cabinet. A Hanger Bar is welded to one of the shelves, so the Cabinet can be used as a Wardrobe Closet. Each shelf has a fabricated stiffener welded to the underside for increased load bearing capacity. It comes with Two Die Cast Locking Handles. Five Plastic Glides are supplied to elevate the Cabinet from making contact with the floor, also allowing for easier moving for cleaning, etc. There are no locking rods. The Cabinet comes Fully Assembled Ready to Use. Made in the USA.
Product Specifications
- BRANDSteel Cabinets USA
- MANUFACTURERS PART NUMBERAAH-33RB-N
- WIDTH INCHES33
- DEPTH INCHES18
- HEIGHT INCHES72
- ASSEMBLYAll-Welded
- CONSTRUCTIONSteel
- THICKNESS GAUGE24
- ADJUSTABLE SHELVES4
- NUMBER OF SHELVES4
- SHELF QUANTITY4
- SHELF CAPACITY LBS150
- LIMITED WARRANTY5 Years
- APPROVAL/REGULATIONSANSI, BIFMA
- COLOR FAMILYBlue
- COLOR FINISHNavy
- DOOR QUANTITY2
- DOOR TYPESolid
- HANDLE TYPETurn
- LOCK TYPEKeyed Alike
- OPENINGS5
- STYLEStorage Cabinet
- TYPEFull Height
- WEIGHT LBS108
Customer Review
Product Q & A
There are no questions for this product.

Steel Cabinets USA AAH-33RB-N Storage Cabinet All-Welded 33"Wx18"Dx72"H Navy
$299.95
- Product Information
- Customer Review
- Product Q&A