Take 15% off your entire order!

Offer applied at checkout

Steel Cabinets USA Magnum Series All-Welded Storage Cabinet, 33"Wx18"Dx72"H, Red

Steel Cabinets USA Magnum Series All-Welded Storage Cabinet, 33"Wx18"Dx72"H, Red

Item #: WBB2542563

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Walnut
  • Denim Blue
  • Navy
  • Gray
  • Blue
  • Tropic Sand
  • White
  • Leaf Green
  • Putty
  • Charcoal
  • Pastel Green
  • Hunter Green
  • Red
  • Wine Red

Red

Price: $299.95

Save $15.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

The All Adjustable Series is designed with four adjustable shelves and a reinforced body. Made of durable heavy gauge steel. It is engineered for more efficient storage. A strong metal brace is welded in place to strengthen the sides and reinforce the entire cabinet. This brace will NOT interfere with using the cabinet. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe closet. Each shelf has a fabricated stiffener welded to the underside for increased load bearing capacity. It comes with two die cast locking handles. Five plastic glides are supplied to elevate the cabinet from making contact with the floor, also allowing for easier moving for cleaning, etc. There are no locking rods. The cabinet comes fully assembled and ready to use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA. 5 Year Limited Warranty.

Product Specifications

  • BRANDSteel Cabinets USA
  • MANUFACTURERS PART NUMBERAAH-33RB-R
  • WIDTH INCHES33
  • DEPTH INCHES18
  • HEIGHT INCHES72
  • ASSEMBLYAll-Welded
  • CONSTRUCTIONSteel
  • THICKNESS GAUGE24
  • ADJUSTABLE SHELVES4
  • SHELF QUANTITY4
  • SHELF CAPACITY LBS150
  • LIMITED WARRANTY5 Years
  • APPROVAL/REGULATIONSANSI, BIFMA
  • COLOR FAMILYRed
  • COLOR FINISHRed
  • DESCRIPTIONStorage Cabinet
  • DOOR QUANTITY2
  • DOOR TYPESolid
  • HANDLE TYPETurn
  • LOCK TYPEKeyed Alike
  • OPENINGS5
  • SERIESAll Adjustable
  • TYPEFull Height
  • WEIGHT LBS108
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Cabinets USA Magnum Series All-Welded Storage Cabinet, 33"Wx18"Dx72"H, Red

Steel Cabinets USA Magnum Series All-Welded Storage Cabinet, 33"Wx18"Dx72"H, Red

Item #: WBB2542563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant