Take 15% off your entire order!

Offer applied at checkout

Steel Cabinets USA FS-33-C Storage Cabinet All-Welded 33"Wx18"Dx72"H Charcoal

Steel Cabinets USA FS-33-C Storage Cabinet All-Welded 33"Wx18"Dx72"H Charcoal

Item #: WBB2542503

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Walnut
  • Denim Blue
  • White
  • Putty
  • Navy
  • Gray
  • Blue
  • Tropic Sand
  • Leaf Green
  • Charcoal
  • Wine Red
  • Red
  • Pastel Green
  • Hunter Green

Charcoal

Price: $315.95

Save $15.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Made from durable, heavy gauge steel, the Fixed Shelf Series Storage Center provides secure long-term, trouble-free storage. All parts are electrically welded together as a unit to produce a very strong and reinforced body with maximum carrying capacity for the shelves. The FS Series has Four Fixed Shelves, with a weight capacity of 180 lbs. (evenly distributed), Two Turn Cam Locking Handles. It has five Plastic Floor Glides to elevate the bottom of the Cabinet from making contact with the floor, also making it easier to move. Double Stiffeners on both doors. Ships Fully Assembled, Ready to Use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA.

Product Specifications

  • BRANDSteel Cabinets USA
  • MANUFACTURERS PART NUMBERFS-33-C
  • WIDTH INCHES33
  • DEPTH INCHES18
  • HEIGHT INCHES72
  • ASSEMBLYAll-Welded
  • CONSTRUCTIONSteel
  • THICKNESS GAUGE24
  • ADJUSTABLE SHELVES0
  • NUMBER OF SHELVES4
  • SHELF QUANTITY4
  • SHELF CAPACITY LBS180
  • LIMITED WARRANTY5 Years
  • APPROVAL/REGULATIONSANSI, BIFMA
  • COLOR FAMILYBlack
  • COLOR FINISHCharcoal
  • DOOR QUANTITY2
  • DOOR TYPESolid
  • HANDLE TYPETurn
  • LOCK TYPEKeyed Alike
  • OPENINGS5
  • STYLEStorage Cabinet
  • TYPEFull Height
  • WEIGHT LBS94
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Cabinets USA FS-33-C Storage Cabinet All-Welded 33"Wx18"Dx72"H Charcoal

Steel Cabinets USA FS-33-C Storage Cabinet All-Welded 33"Wx18"Dx72"H Charcoal

Item #: WBB2542503

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant