
Steel Cabinets USA FS-33-PT-GRN Storage Cabinet All-Welded 33"Wx18"Dx72"H Pastel Green
Item #: WBB2542370
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Black
- Walnut
- Denim Blue
- White
- Putty
- Navy
- Gray
- Blue
- Tropic Sand
- Leaf Green
- Charcoal
- Wine Red
- Red
- Pastel Green
- Hunter Green
Pastel Green
Product Information
Customer Review
Product Q&A
Made from durable, heavy gauge steel, the Fixed Shelf Series Storage Center provides secure long-term, trouble-free storage. All parts are electrically welded together as a unit to produce a very strong and reinforced body with maximum carrying capacity for the shelves. The FS Series has Four Fixed Shelves, with a weight capacity of 180 lbs. (evenly distributed), Two Turn Cam Locking Handles. It has five Plastic Floor Glides to elevate the bottom of the Cabinet from making contact with the floor, also making it easier to move. Double Stiffeners on both doors. Ships Fully Assembled, Ready to Use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA.
Product Specifications
- BRANDSteel Cabinets USA
- MANUFACTURERS PART NUMBERFS-33-PT-GRN
- WIDTH INCHES33
- DEPTH INCHES18
- HEIGHT INCHES72
- ASSEMBLYAll-Welded
- CONSTRUCTIONSteel
- THICKNESS GAUGE24
- ADJUSTABLE SHELVES0
- NUMBER OF SHELVES4
- SHELF QUANTITY4
- SHELF CAPACITY LBS180
- LIMITED WARRANTY5 Years
- APPROVAL/REGULATIONSANSI, BIFMA
- COLOR FAMILYGreen
- COLOR FINISHPastel Green
- DOOR QUANTITY2
- DOOR TYPESolid
- HANDLE TYPETurn
- LOCK TYPEKeyed Alike
- OPENINGS5
- STYLEStorage Cabinet
- TYPEFull Height
- WEIGHT LBS94
Customer Review
Product Q & A
There are no questions for this product.

Steel Cabinets USA FS-33-PT-GRN Storage Cabinet All-Welded 33"Wx18"Dx72"H Pastel Green
$315.95
- Product Information
- Customer Review
- Product Q&A