Take 15% off your entire order!

Offer applied at checkout

Sandusky Pull-Out Tray Shelf Storage Cabinet ET52362466 - 36x24x66, Dove Gray

Sandusky Pull-Out Tray Shelf Storage Cabinet ET52362466 - 36x24x66, Dove Gray

Item #: WBB743472

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Tropic Sand
  • Black
  • Burgundy
  • Navy
  • Putty
  • Dove Gray
  • Standard White
  • Multi Granite
  • Charcoal

Dove Gray

$998.60 up to 40% OFF

Price: $596.00

$99.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $596.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Convenient pull-out shelves on full extension ball-bearing slides. Tray design shelves (1-3/4" side/back lip, 5/8" front lip) holds 200 lbs. each and have a built in interlock system to prevent more than one shelf from opening at a time to avoid tipping. Three point locking handle/keys secure the contents. Four leg levelers to keep cabinet level on uneven surface. Powder coat finish. Includes a Limited Warranty of 5 Years.

Product Specifications

  • BRANDSandusky
  • MANUFACTURERS PART NUMBERET52 362466-05LL
  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES66
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel
  • ADJUSTABLE SHELVES0
  • FIXED SHELVES5
  • SHELF QUANTITY5
  • SHELF CAPACITY LBS200
  • LIMITED WARRANTY5 Years
  • APPROVAL/REGULATIONSGreenguard Certified
  • COLOR FAMILYGray
  • COLOR FINISHDove Gray
  • DESCRIPTIONStorage Cabinet With Pull Out Shelf
  • DOOR QUANTITY2
  • HANDLE TYPETurn
  • LOCK TYPEKeyed Differently
  • PACKAGE QUANTITY1
  • SERIESPull-Out Tray/Shelf
  • TYPEFull Height
  • WEIGHT LBS208
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Are the shelves adjustable? Can you by extra shelves to customize?

    Question Asked By: James, December 22, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, December 22, 2015

      The shelves are not adjustable, they are fixed inside the cabinet. They do offer a built in interlock system to prevent more than one shelf from opening at a time. Extra shelves for customization are not available.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Pull-Out Tray Shelf Storage Cabinet ET52362466 - 36x24x66, Dove Gray

Sandusky Pull-Out Tray Shelf Storage Cabinet ET52362466 - 36x24x66, Dove Gray

Item #: WBB743472

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant