Take 15% off your entire order!

Offer applied at checkout

Hallowell 465C24EV-PT 400 Series Ventilated Door Combination Cabinet 48x24x72 Parchment, Unassembled

Hallowell 465C24EV-PT 400 Series Ventilated Door Combination Cabinet 48x24x72 Parchment, Unassembled

Item #: WBB1032191

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,174.66 up to 51% OFF

Price: $572.00

$95.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $572.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Hallowell 400 Series Ventilated Door Combination Cabinet, 48"Wx24"Dx72"H, Parchment, Unassembled

Hallowell 400 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES24
  • HEIGHT INCHES72
  • INSIDE WIDTH INCHES45
  • INSIDE DEPTH INCHES22
  • INSIDE HEIGHT INCHES64-3/4
  • CAPACITY LBS1000
  • ADJUSTABLE SHELVES3
  • ASSEMBLYUnassembled
  • BRANDHallowell
  • COLOR FAMILYTan
  • COLOR FINISHParchment
  • CONSTRUCTION22 Gauge Steel
  • DOOR TYPEVentilated Doors
  • FIXED SHELVES1
  • MANUFACTURERS PART NUMBER465C24EV-PT
  • PACKAGE QUANTITY1
  • SERIESCommercial
  • SHELF CAPACITY LBS200
  • SHELF QUANTITY4
  • TYPECombination
  • WEIGHT LBS176
  • APPROVAL/REGULATIONSGreenguard Children & Schools Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hallowell 465C24EVA-PT 400 Series Ventilated Door Combination Cabinet 48x24x72 Parchment, Assembled

Item #: B1032192

Not Yet Rated

Usually ships in 15 to 18 days

$676.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell 465C24EV-PT 400 Series Ventilated Door Combination Cabinet 48x24x72 Parchment, Unassembled

Hallowell 465C24EV-PT 400 Series Ventilated Door Combination Cabinet 48x24x72 Parchment, Unassembled

Item #: WBB1032191

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant