Take 15% off your entire order!

Offer applied at checkout

Hallowell 405-3630ME 400 Series Solid Door Wall Mount Storage Cabinet,36x12x30, Ebony,Unassembled

Hallowell 405-3630ME 400 Series Solid Door Wall Mount Storage Cabinet,36x12x30, Ebony,Unassembled

Item #: WBB1032152

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Midnight Ebony
  • Gray
  • Parchment

Midnight Ebony

$438.20 up to 49% OFF

Price: $224.95

Save $11.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hallowell 400 Series Solid Door Wall Mount Storage Cabinet,36"Wx12"Dx30"H,Midnight Ebony,Unassembled

Hallowell 400 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES12
  • HEIGHT INCHES30
  • INSIDE WIDTH INCHES33
  • INSIDE DEPTH INCHES10
  • INSIDE HEIGHT INCHES22-3/4
  • ADJUSTABLE SHELVES1
  • ASSEMBLYUnassembled
  • BRANDHallowell
  • COLOR FAMILYBlack
  • COLOR FINISHMidnight Ebony
  • CONSTRUCTIONSteel
  • DOOR QUANTITY2
  • DOOR TYPESolid
  • FIXED SHELVES0
  • HANDLE TYPETurn
  • LOCK TYPEKeyed Differently
  • MANUFACTURERS PART NUMBER405-3630ME
  • PACKAGE QUANTITY1
  • SERIESCommercial
  • SHELF CAPACITY LBS150
  • SHELF QUANTITY1
  • STYLEWall Mount
  • WEIGHT LBS64
  • APPROVAL/REGULATIONSGreenguard Certified
  • LIMITED WARRANTY2 Years
  • THICKNESS GAUGE22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hallowell 405-3630SV 400 Series Safety-View Door Wall Mount Cabinet,36x12x30 Ebony,Unassembled

Item #: B1032063

Not Yet Rated

Usually ships in 15 to 18 days

$272.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell 405-3630ME 400 Series Solid Door Wall Mount Storage Cabinet,36x12x30, Ebony,Unassembled

Hallowell 405-3630ME 400 Series Solid Door Wall Mount Storage Cabinet,36x12x30, Ebony,Unassembled

Item #: WBB1032152

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant