Take 15% off your entire order!

Offer applied at checkout

Sandusky Classic Counter Height Storage Cabinet CA21362442-02 - 36"W x 24"D x 42"H Charcoal

Sandusky Classic Counter Height Storage Cabinet CA21362442-02 - 36"W x 24"D x 42"H Charcoal

Item #: WBB1735173

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Dove Gray
  • Black
  • Charcoal

Charcoal

Price: $311.95

Save $15.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sandusky Classic Counter Height Storage Cabinet CA21362442-02 - 36"W x 24"D x 42"H Charcoal

Classic Counter Height Storage Cabinet with two fully adjustable shelves on 2" centers plus raised bottom shelf. Three point door lock system. Meets ANSI/BIFMA Shelf Standards. Welded Steel Construction. Charcoal powder coat finish. Greenguard Certified.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES42
  • ADJUSTABLE SHELVES2
  • ASSEMBLYAll-Welded
  • BRANDSandusky
  • COLOR FAMILYGray
  • COLOR FINISHCharcoal
  • CONSTRUCTIONSteel
  • DOOR QUANTITY2
  • DOOR TYPESolid
  • FIXED SHELVES0
  • HANDLE TYPETurn
  • LOCK TYPEKeyed Differently
  • MANUFACTURERS PART NUMBERCA21362442-02
  • OPENINGS3
  • PACKAGE QUANTITY1
  • SERIESClassic Storage Cabinet
  • SHELF CAPACITY LBS180
  • SHELF CONSTRUCTIONSteel
  • SHELF QUANTITY2
  • STYLECounter Height
  • WEIGHT LBS84
  • APPROVAL/REGULATIONSGreenguard Certified
  • CERTIFIED/APPROVEDGreenguard
  • LIMITED WARRANTY5 Years
  • THICKNESS GAUGE24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Classic Counter Height Storage Cabinet CA21362442-02 - 36"W x 24"D x 42"H Charcoal

Sandusky Classic Counter Height Storage Cabinet CA21362442-02 - 36"W x 24"D x 42"H Charcoal

Item #: WBB1735173

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant