Take 15% off your entire order!

Offer applied at checkout

Equipto Counter High Cabinet, 36"W x 24"D x 42"H, Smooth Reflective White

Equipto Counter High Cabinet, 36"W x 24"D x 42"H, Smooth Reflective White

Item #: WBB799765

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Smooth Reflective White
  • Textured Black
  • Textured Cherry Red
  • Textured Regal Blue
  • Smooth Office Gray
  • Textured Dove Gray
  • Textured Putty

Smooth Reflective White

$742.41 up to 14% OFF

Price: $638.00

$106.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $638.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Equipto Counter High Cabinet, 36"W x 24"D x 42"H, Smooth Reflective White

Equipto storage cabinets feature a rugged construction and attractive design that make them perfect for any environment from shop to office. Choose from desk, counter height configurations to fit your exact requirement. Equipto's Counter High Cabinets have locking handles and two shelves. Use back to back or side by side . Create a fully functional work counter. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES42
  • ADJUSTABLE SHELVES2
  • ASSEMBLYUnassembled
  • BRANDEquipto®
  • COLOR FAMILYWhite
  • COLOR FINISHSmooth Reflective White
  • CONSTRUCTIONSteel
  • DOOR QUANTITY2
  • DOOR TYPEManual Close
  • FIXED SHELVES0
  • HANDLE TYPETurn
  • MANUFACTURERS PART NUMBER1705-WH
  • OPENINGS3
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS225
  • SHELF QUANTITY2
  • STYLECounter Height
  • WEIGHT LBS122.7
  • LIMITED WARRANTYLifetime
  • THICKNESS GAUGE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Counter High Cabinet, 36"W x 24"D x 42"H, Smooth Reflective White

Equipto Counter High Cabinet, 36"W x 24"D x 42"H, Smooth Reflective White

Item #: WBB799765

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant