Take 15% off your entire order!

Offer applied at checkout

Equipto Desk High Cabinet, 36"W x 18"D x 29"H, Textured Cherry Red

Equipto Desk High Cabinet, 36"W x 18"D x 29"H, Textured Cherry Red

Item #: WBB799627

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Textured Black
  • Smooth Office Gray
  • Textured Putty
  • Textured Cherry Red
  • Textured Regal Blue
  • Textured Dove Gray
  • Smooth Reflective White
  • Textured Evergreen

Textured Cherry Red

$502.00 up to 14% OFF

Price: $432.95

Save $21.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equipto Desk High Cabinet, 36"W x 18"D x 29"H, Textured Cherry Red

Equipto storage cabinets feature a rugged construction and attractive design that make them perfect for any environment from shop to office. Choose from desk, counter height configurations to fit your exact requirement. Equipto's Desk High Cabinets - use back to back or side by side to form a credenza. Includes one shelf and locking handles. Extra shelves available. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES18
  • HEIGHT INCHES29
  • ADJUSTABLE SHELVES1
  • ASSEMBLYUnassembled
  • BRANDEquipto®
  • COLOR FAMILYRed
  • COLOR FINISHTextured Cherry Red
  • CONSTRUCTIONSteel
  • DOOR QUANTITY2
  • DOOR TYPEManual Close
  • FIXED SHELVES0
  • HANDLE TYPETurn
  • MANUFACTURERS PART NUMBER1730-RD
  • OPENINGS2
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS200
  • SHELF QUANTITY1
  • STYLECounter Height
  • WEIGHT LBS79.3
  • LIMITED WARRANTYLifetime
  • THICKNESS GAUGE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Desk High Cabinet, 36"W x 18"D x 29"H, Textured Cherry Red

Equipto Desk High Cabinet, 36"W x 18"D x 29"H, Textured Cherry Red

Item #: WBB799627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant