Take 15% off your entire order!

Offer applied at checkout

Sandusky Solid Door Wall Cabinet WA22361230-01 - 36"W x 12"D x 30"H Red

Sandusky Solid Door Wall Cabinet WA22361230-01 - 36"W x 12"D x 30"H Red

Item #: WBB1735215

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Charcoal
  • Blue

Red

Price: $193.95

Save $9.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sandusky Solid Door Wall Cabinet WA22361230-01 - 36"W x 12"D x 30"H Red

Solid Door Wall Cabinet with two fully adjustable shelves on a 2" center plus a raised bottom shelf and two handles. Three point door locking system. Meets ANSI/BIFMA shelf standards. Shipped assembled. Greenguard Certified.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES12
  • HEIGHT INCHES30
  • ADJUSTABLE SHELVES2
  • ASSEMBLYAll-Welded
  • BRANDSandusky
  • COLOR FAMILYRed
  • COLOR FINISHRed
  • CONSTRUCTIONSteel
  • DOOR QUANTITY2
  • DOOR TYPESolid
  • FIXED SHELVES0
  • HANDLE TYPETurn
  • LOCK TYPEKeyed Differently
  • MANUFACTURERS PART NUMBERWA22361230-01
  • OPENINGS3
  • PACKAGE QUANTITY1
  • SERIESSolid Door Wall Cabinet
  • SHELF CAPACITY LBS150
  • SHELF CONSTRUCTIONSteel
  • SHELF QUANTITY2
  • STYLEWall Mount
  • WEIGHT LBS62
  • APPROVAL/REGULATIONSGreenguard Certified
  • CERTIFIED/APPROVEDGreenguard
  • LIMITED WARRANTY5 Years
  • THICKNESS GAUGE22
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • is this cabinet NSF certified for a food service environment?

    Question Asked By: Eddie, March 16, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, March 18, 2020

      Hello, we apologize but this model meets ANSI/BIFMA shelf standards - and is not NSF certified. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Solid Door Wall Cabinet WA22361230-01 - 36"W x 12"D x 30"H Red

Sandusky Solid Door Wall Cabinet WA22361230-01 - 36"W x 12"D x 30"H Red

Item #: WBB1735215

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant