Take 15% off your entire order!

Offer applied at checkout

Tennsco C-Thru Deluxe Wardrobe Cabinet CVD7818W-BLK - Welded 36"W X 18"D X 78"H, Black

Tennsco C-Thru Deluxe Wardrobe Cabinet CVD7818W-BLK - Welded 36"W X 18"D X 78"H, Black

Item #: WBB549505

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $493.95

Save $24.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

C-Thru Deluxe Welded Steel Wardrobe Cabinet, 36"W X 18"D X 78"H, Black

Tennsco C-Thru Wardrobe Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. Wardrobe Cabinet features one full width fixed shelf and one full width garment rod, leveling glides,3 point lock, 16 gauge frame, knuckle hinges, ventilation louvers. All Tennsco products are Proudly Made in the USA.

Product Specifications

  • BRANDTennsco
  • MANUFACTURERS PART NUMBERCVD7818W-BLK
  • WIDTH INCHES36
  • DEPTH INCHES18
  • HEIGHT INCHES78
  • ASSEMBLYAll-Welded
  • CONSTRUCTIONSteel
  • ADJUSTABLE SHELVES1
  • FIXED SHELVES--
  • SHELF QUANTITY1
  • SHELF CAPACITY LBS200
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • OPENINGS2
  • PACKAGE QUANTITY1
  • STYLEWardrobe Cabinet
  • TYPEDeluxe
  • WEIGHT LBS147
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tennsco C-Thru Deluxe Wardrobe Cabinet CVD7818W-CPY - Welded 36"W X 18"D X 78"H, Putty

Item #: B549602

Not Yet Rated

Usually ships in 10 to 13 days

$493.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

$18.40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco C-Thru Deluxe Wardrobe Cabinet CVD7818W-BLK - Welded 36"W X 18"D X 78"H, Black

Tennsco C-Thru Deluxe Wardrobe Cabinet CVD7818W-BLK - Welded 36"W X 18"D X 78"H, Black

Item #: WBB549505

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant