Take 15% off your entire order!

Offer applied at checkout

Tennsco C-Thru Standard Wardrobe Cabinet CVD7114-MGY - Welded 36"W X 18"D X 72"H, Medium Grey

Tennsco C-Thru Standard Wardrobe Cabinet CVD7114-MGY - Welded 36"W X 18"D X 72"H, Medium Grey

Item #: WBB549795

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $399.95

Save $20.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

C-Thru Standard Welded Steel Wardrobe Cabinet, 36"W X 18"D X 72"H, Medium Grey

Tennsco C-Thru Wardrobe Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. Wardrobe Cabinet features one full width fixed shelf and one full width garment rod, Chrome handle. All Tennsco products are Proudly Made in the USA.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES18
  • HEIGHT INCHES72
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAll-Welded
  • BRANDTennsco
  • COLOR FAMILYGray
  • COLOR FINISHMedium Gray
  • CONSTRUCTIONSteel
  • FIXED SHELVES--
  • MANUFACTURERS PART NUMBERCVD7114-MGY
  • OPENINGS2
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS200
  • SHELF QUANTITY1
  • STYLEWardrobe Cabinet
  • TYPEStandard Series
  • WEIGHT LBS111
  • REFERENCE #CVD7114* 02
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tennsco C-Thru Standard Wardrobe Cabinet CVD7114-LGY - Welded 36"W X 18"D X 72"H, Light Grey

Item #: B549797

Not Yet Rated

Usually ships in 10 to 13 days

$393.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco C-Thru Standard Wardrobe Cabinet CVD7114-MGY - Welded 36"W X 18"D X 72"H, Medium Grey

Tennsco C-Thru Standard Wardrobe Cabinet CVD7114-MGY - Welded 36"W X 18"D X 72"H, Medium Grey

Item #: WBB549795

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant