Take 15% off your entire order!

Offer applied at checkout

Equipto Wardrobe Cabinet, 36"W x 24"D x 78"H, Smooth Office Gray

Equipto Wardrobe Cabinet, 36"W x 24"D x 78"H, Smooth Office Gray

Item #: WBB799565

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$764.55 up to 20% OFF

Price: $615.00

$102.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $615.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Equipto Wardrobe Cabinet, 36"W x 24"D x 78"H, Smooth Office Gray

Equipto's Wardrobe Cabinet is a spacious cabinet with a sturdy metal rod and four hooks for hanging coats, plus a top shelf for personal items. Locking handles secure the cabinet. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES78
  • ASSEMBLYUnassembled
  • BRANDEquipto®
  • COLOR FAMILYGray
  • COLOR FINISHSmooth Office Gray
  • CONSTRUCTIONSteel
  • DOOR TYPEManual Close
  • FIXED SHELVES1
  • MANUFACTURERS PART NUMBER1717-GY
  • PACKAGE QUANTITY1
  • TYPEWardrobe Cabinet
  • WEIGHT LBS167
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto Wardrobe Cabinet, 36"W x 18"D x 78"H, Smooth Office Gray

Item #: B799520

Not Yet Rated

Usually ships in 21 to 24 days

$584.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Wardrobe Cabinet, 36"W x 24"D x 78"H, Smooth Office Gray

Equipto Wardrobe Cabinet, 36"W x 24"D x 78"H, Smooth Office Gray

Item #: WBB799565

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant