Take 15% off your entire order!

Offer applied at checkout

+

Mini Stak-a-Cab™ Combo Acid (4x2.5 Liter)/Flammable (4x1 Gal.) Cabinet, 31"W x 14-1/2"D x 17"H

Mini Stak-a-Cab™ Combo Acid (4x2.5 Liter)/Flammable (4x1 Gal.) Cabinet, 31"W x 14-1/2"D x 17"H

Item #: WBB1482629

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$922.36 up to 6% OFF

Price: $867.00

$144.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $867.00 or save 5% on purchase.

Quantity

Customers Also Viewed

SciMatCo 4x2.5 Liter (Acid), 4x1 Gal. (Flammable), Mini Stak-a-Cab™ Combo Acid/Flammable Cabinet, 31"W x 14-1/2"D x 17"H

  • Constructed of 1" multi-ply exterior-grade plywood
  • "Combo" cabinet utilizes the safety features of both the acid and flammables cabinets. The SciMatCo combination cabinet is actually two separate cabinets in one
  • Individual cabinet is designed for stacking or as a stand-alone unit for the laboratory bench
  • Cabinet floor constructed as a 2" liquid tight trough
  • Cabinet supplied with internal metal lock on the flammable side and a plastic hasp and padlock on the corrosive side
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
  • Self-closing door models are constructed to meet and exceed all applicable Uniform Fire Code standards (flammable door only)
  • SciMatCo has found the following states to require self-closing doors for Flammables cabinets per the UFC (Uniform Fire Code): AK, AZ, CA, CO, HI, ID, MT, NV, NM, OR, UT, WA, WY.
  • Prior to placing your order, please check if your local municipality follows the UFC (Uniform Fire Code) and order any cabinet for Flammables storage with self-closing doors if required.


Product Specifications

  • WIDTH INCHES31
  • DEPTH INCHES14-1/2
  • HEIGHT INCHES17
  • CAPACITY(4) 2.5 Liter (Acid Side), (4) 1 Gallon (Flammable Side)
  • CAPACITY GALLONS6.6
  • COLOR FINISHGray
  • ADJUSTABLE SHELVES0
  • ASSEMBLYAssembled
  • BRANDSciMatCo
  • CONSTRUCTIONPlywood
  • DOOR QUANTITY2
  • DOOR TYPEManual Close
  • FIXED SHELVES0
  • HANDLE TYPETurn (Flam. Side), Pull (Corrosive Side)
  • LOCK TYPEKeyed Differently
  • MANUFACTURERS PART NUMBERSC9041
  • OPENINGS2
  • PACKAGE QUANTITY1
  • SERIESMini Stak-a-Cab™
  • STYLEStackable
  • TYPEAcid Corrosive
  • WEIGHT LBS60
  • APPROVAL/REGULATIONSOSHA, UFC
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mini Stak-a-Cab™ Combo Acid/Flammable Cabinet w/Self-Closing, 31"W x 14-1/2"D x 17"H

Item #: B1482590

Not Yet Rated

Usually ships in 7 to 10 days

$925.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mini Stak-a-Cab™ Combo Acid (4x2.5 Liter)/Flammable (4x1 Gal.) Cabinet, 31"W x 14-1/2"D x 17"H

Mini Stak-a-Cab™ Combo Acid (4x2.5 Liter)/Flammable (4x1 Gal.) Cabinet, 31"W x 14-1/2"D x 17"H

Item #: WBB1482629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mini Stak-a-Cab™ Combo Acid (4x2.5 Liter)/Flammable (4x1 Gal.) Cabinet, 31"W x 14-1/2"D x 17"H
    Mini Stak-a-Cab™ Combo Acid (4x2.5 Liter)/Flammable (4x1 Gal.) Cabinet, 31"W x 14-1/2"D x 17"H
    Mini Stak-a-Cab™ Combo Acid (4x2.5 Liter)/Flammable (4x1 Gal.) Cabinet, 31"W x 14-1/2"D x 17"H
    Mini Stak-a-Cab™ Combo Acid (4x2.5 Liter)/Flammable (4x1 Gal.) Cabinet, 31"W x 14-1/2"D x 17"H
    Mini Stak-a-Cab™ Combo Acid (4x2.5 Liter)/Flammable (4x1 Gal.) Cabinet, 31"W x 14-1/2"D x 17"H
    Mini Stak-a-Cab™ Combo Acid (4x2.5 Liter)/Flammable (4x1 Gal.) Cabinet, 31"W x 14-1/2"D x 17"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant