Take 15% off your entire order!

Offer applied at checkout

+

Under-the-Counter Acid (24x2.5 Liter)/Flammable (24x1 Gal.) Cabinet, Manual Close, 47 x 22 x 35-1/2

Under-the-Counter Acid (24x2.5 Liter)/Flammable (24x1 Gal.) Cabinet, Manual Close, 47 x 22 x 35-1/2

Item #: WBB1482661

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,829.00

$471.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,829.00 or save 5% on purchase.

Quantity

Customers Also Viewed

SciMatCo 24x2.5 Liter (Corrosive), 24x1 Gal. (Flammable), Under-the-Counter Combo Acid/Flammable Cabinet, Fully Lined, Manual Close, 47"W x 22"D x 35-1/2"H

  • Constructed of 1" multi-ply exterior-grade plywood
  • Interior surfaces of Acid side are lined with polypropylene except the door
  • "Combo" Cabinet utilizes the safety features of both the Acid and Flammables Cabinets. Our Combination Cabinet is actually two separate cabinets in one
  • "Combo" cabinets made to fit under Laboratory Casework or as stand alone units.
  • Cabinet Floor constructed as a 2" liquid tight trough
  • Cabinet supplied with internal metal lock on the Flammable side and a plastic hasp and padlock on the Corrosive side
  • Cabinets designed to support Standard Laboratory Fume Hoods (not supplied with work surface)
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA Standards
  • Self-Closing door models are constructed to meet and exceed all applicable Uniform Fire Code Standards (Flammable Door Only)
  • SciMatCo has found the following states to require self-closing doors for Flammables cabinets per the UFC (Uniform Fire Code): AK, AZ, CA, CO, HI, ID, MT, NV, NM, OR, UT, WA, WY.
  • Prior to placing your order, please check if your local municipality follows the UFC (Uniform Fire Code) and order any cabinet for Flammables storage with self-closing doors if required.


Product Specifications

  • WIDTH INCHES47
  • DEPTH INCHES22
  • HEIGHT INCHES35-1/2
  • CAPACITY(24) 2.5 Liter (Acid Side), (24) 1 Gallon (Flammable Side)
  • CAPACITY GALLONS39.8
  • COLOR FINISHGray
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAssembled
  • BRANDSciMatCo
  • CONSTRUCTIONPlywood
  • DOOR QUANTITY2
  • DOOR TYPEManual Close
  • FIXED SHELVES1 (Corrosive Side)
  • HANDLE TYPETurn (Flam. Side), Pull (Corrosive Side)
  • LOCK TYPEKeyed Differently
  • MANUFACTURERS PART NUMBERSC2248
  • OPENINGS2
  • PACKAGE QUANTITY1
  • SHELF QUANTITY2
  • STYLEUndercounter
  • TYPEAcid Corrosive
  • WEIGHT LBS260
  • APPROVAL/REGULATIONSOSHA, UFC
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Acid (24x2.5 Liter)/Flammable (24x1 Gal.) Cabinet, Partially Lined, Manual Close, 47 x 22 x 35-1/2

Item #: B1482648

Not Yet Rated

Usually ships in 28 to 31 days

$2,311.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Under-the-Counter Acid (24x2.5 Liter)/Flammable (24x1 Gal.) Cabinet, Manual Close, 47 x 22 x 35-1/2

Under-the-Counter Acid (24x2.5 Liter)/Flammable (24x1 Gal.) Cabinet, Manual Close, 47 x 22 x 35-1/2

Item #: WBB1482661

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Under-the-Counter Acid (24x2.5 Liter)/Flammable (24x1 Gal.) Cabinet, Manual Close, 47 x 22 x 35-1/2
    Under-the-Counter Acid (24x2.5 Liter)/Flammable (24x1 Gal.) Cabinet, Manual Close, 47 x 22 x 35-1/2
    Under-the-Counter Acid (24x2.5 Liter)/Flammable (24x1 Gal.) Cabinet, Manual Close, 47 x 22 x 35-1/2
    Under-the-Counter Acid (24x2.5 Liter)/Flammable (24x1 Gal.) Cabinet, Manual Close, 47 x 22 x 35-1/2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant