Take 15% off your entire order!

Offer applied at checkout

Justrite 12 Gallon 2 Door, Self-Close, Piggyback, Flammable Cabinet, 43"W x 18"D x 18"H, Red

Shown as Yellow

Justrite 12 Gallon 2 Door, Self-Close, Piggyback, Flammable Cabinet, 43"W x 18"D x 18"H, Red

Item #: WBB875184

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,015.04 up to 21% OFF

Price: $802.00

$133.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $802.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Justrite 12 Gallon 2 Door, Self-Close, Piggyback, Flammable Cabinet, 43"W x 18"D x 18"H, Red

Expand storage and safely segregate liquids.
Justrite's Piggyback Cabinets provide additional safe storage for flammables without taking up valuable floor space. Designed to mount on top of Justrite's standard 30- and 45-gallon (114 and 170L) manual or self-close cabinets, they can also be used singly as a benchtop cabinet or stacked to provide additional storage. Piggyback cabinets also lend themselves to wall mounting with the purchase of a wall hanger assembly. Includes a limited warranty of 10 years.

Product Specifications

  • WIDTH INCHES43
  • DEPTH INCHES18
  • HEIGHT INCHES18
  • CAPACITY GALLONS12
  • COLOR FINISHRed
  • ADJUSTABLE SHELVES0
  • ASSEMBLYAssembled
  • BRANDJustrite®
  • CONSTRUCTIONSteel
  • DOOR QUANTITY2
  • DOOR TYPESelf Close
  • HANDLE TYPERecessed
  • LOCK TYPEKeyed Alike
  • MANUFACTURERS PART NUMBER891321
  • OPENINGS2
  • PACKAGE QUANTITY1
  • SERIESSure-Grip EX™
  • SHELF CAPACITY LBS350
  • STYLEStackable
  • TYPEFlammable
  • WEIGHT LBS131
  • APPROVAL/REGULATIONSNFPA 30, NFPA 1, FM
  • LIMITED WARRANTY10 Years
  • GAUGE18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Justrite 12 Gallon 2 Door, Self-Close, Piggyback, Flammable Cabinet, 43"W x 18"D x 18"H, White

Item #: B875221

Not Yet Rated

Usually ships in 15 to 18 days

$817.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Justrite 12 Gallon 2 Door, Self-Close, Piggyback, Flammable Cabinet, 43"W x 18"D x 18"H, Red

Justrite 12 Gallon 2 Door, Self-Close, Piggyback, Flammable Cabinet, 43"W x 18"D x 18"H, Red

Item #: WBB875184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant