Take 15% off your entire order!

Offer applied at checkout

Justrite 22 Gallon 2 Door, Self-Close, Undercounter, Flammable Cabinet, 35"W x 22"D x 35"H, Gray

Shown as Yellow

Justrite 22 Gallon 2 Door, Self-Close, Undercounter, Flammable Cabinet, 35"W x 22"D x 35"H, Gray

Item #: WBB875329

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • Gray
  • Red
  • White

Gray

$1,169.00 up to 26% OFF

Price: $863.00

$143.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $863.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Justrite 22 Gallon 2 Door, Self-Close, Undercounter, Flammable Cabinet, 35"W x 22"D x 35"H, Gray

Conveniently locate liquids near work areas.
Undercounter Cabinets provide quick access at workstations by taking advantage of undercounter space for the safe storage of flammables. Cabinet is sized and fitted with a recessed 3½"h x 2½"d (89 x 64mm) kickplate to mount flush with other cabinetry. Dual vents with flash arresters are located on the back wall for easy connection if ventilation is needed. Leveling feet adjust to 1-1/8" (29mm) for alignment on uneven floors. Cabinet height raises 5/8" (16mm) with leg levers fully extended. Includes a limited warranty of 10 years.

Product Specifications

  • WIDTH INCHES35
  • DEPTH INCHES22
  • HEIGHT INCHES35
  • CAPACITY GALLONS22
  • COLOR FINISHGray
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAssembled
  • BRANDJustrite®
  • CONSTRUCTIONSteel
  • DOOR QUANTITY2
  • DOOR TYPESelf Close
  • HANDLE TYPERecessed
  • LOCK TYPEKeyed Alike
  • MANUFACTURERS PART NUMBER892323
  • OPENINGS2
  • PACKAGE QUANTITY1
  • SERIESSure-Grip EX™
  • SHELF CAPACITY LBS350
  • SHELF QUANTITY1
  • STYLEUndercounter
  • TYPEFlammable
  • WEIGHT LBS192
  • APPROVAL/REGULATIONSNFPA 30, NFPA 1, FM
  • LIMITED WARRANTY10 Years
  • GAUGE18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Justrite 22 Gallon 2 Door, Self-Close, Undercounter, Flammable Cabinet, 35"W x 22"D x 35"H, Gray

Justrite 22 Gallon 2 Door, Self-Close, Undercounter, Flammable Cabinet, 35"W x 22"D x 35"H, Gray

Item #: WBB875329

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant