Take 15% off your entire order!

Offer applied at checkout

Justrite 23 Gallon 2 Door, Self-Close, Under Fume Hood Cabinet, 36"W x 21-5/8"D x 35-3/4"H, Yellow

Shown as Silver

Justrite 23 Gallon 2 Door, Self-Close, Under Fume Hood Cabinet, 36"W x 21-5/8"D x 35-3/4"H, Yellow

Item #: WBB875353

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • Silver
  • Light Neutral

Yellow

$1,876.26 up to 26% OFF

Price: $1,392.00

$232.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,392.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Justrite 23 Gallon 2 Door, Self-Close, Under Fume Hood Cabinet, 36"W x 21-5/8"D x 35-3/4"H, Yellow

Under Fume Hood Cabinets provide safe storage of flammables in laboratories.
Under Fume Hood Cabinets are fully compliant and designed for the safe storage and venting of solvents and flammable liquids. Ideal in laboratories under fume hoods, benches, or counters, these cabinets are available in four widths ranging from 24" (610mm) to 48" (1219mm). Single-door cabinets are offered in either left or right-hinge door closures for easy operation where space is at a premium. Back wall vents with built-in flame arresters are positioned at lower left and top right for jurisdictions that mandate venting of vapors. Includes a limited warranty of 10 years.
Finished in a durable, chemical resistant powder paint, these cabinets come in two color choices to complement new or existing casework: stainless silver color for neutral preferences or popular safety yellow. Kickplate measures 4"H (102mm) x 3"D (77mm) to conform to most laboratory furniture.
Same great protection features found in standard Justrite Sure-Grip® EX cabinets!
  • Fully welded, double-wall 18 gauge (1mm) steel with 1½" (38mm) insulating air space
  • U-Loc™ handle comes with double key set or accepts optional padlock
  • Stainless steel, 3-pt. bullet self-latching system
  • Leak proof 2" (51mm) bottom sump to capture spills
  • SpillSlope™ shelf adjustable on 3" (77mm) centers
  • Highly reflective Haz-Alert™ hazard labeling at top and bottom


Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES21-5/8
  • HEIGHT INCHES35-3/4
  • CAPACITY GALLONS23
  • COLOR FINISHYellow
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAssembled
  • BRANDJustrite®
  • CONSTRUCTIONSteel
  • DOOR QUANTITY2
  • DOOR TYPESelf Close
  • HANDLE TYPERecessed
  • LOCK TYPEKeyed Alike
  • MANUFACTURERS PART NUMBER883620
  • OPENINGS2
  • PACKAGE QUANTITY1
  • SERIESSure-Grip EX™
  • SHELF CAPACITY LBS350
  • SHELF QUANTITY1
  • STYLEUnder Fume Hood
  • TYPEFlammable
  • WEIGHT LBS187
  • APPROVAL/REGULATIONSNFPA 30, NFPA 1, FM
  • LIMITED WARRANTY10 Years
  • GAUGE18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Justrite 23 Gallon 2 Door, Self-Close, Under Fume Hood Cabinet, 36"W x 21-5/8"D x 35-3/4"H, Yellow

Justrite 23 Gallon 2 Door, Self-Close, Under Fume Hood Cabinet, 36"W x 21-5/8"D x 35-3/4"H, Yellow

Item #: WBB875353

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant