Take 15% off your entire order!

Offer applied at checkout

+

30 Gallon, Floor Flammable Cabinet w/Flame Arrestors, Manual Close, 23-7/8"W x 23-7/8"D x 36-5/8"H

30 Gallon, Floor Flammable Cabinet w/Flame Arrestors, Manual Close, 23-7/8"W x 23-7/8"D x 36-5/8"H

Item #: WBB1482644

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,048.09 up to 8% OFF

Price: $969.00

$161.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $969.00 or save 5% on purchase.

Quantity

Customers Also Viewed

SciMatCo 30 Gallon, Floor Flammable Cabinet w/Flame Arrestors, Manual Close, 23-7/8"W x 23-7/8"D x 36-5/8"H

  • Constructed of 1" multi-ply exterior-grade plywood
  • Wood construction thermally insulates cabinet contents from fire
  • Cabinet floor constructed as a 2" liquid-tight trough
  • Cabinet supplied with internal metal lock with 2 keys
  • Continuous piano-type hinge on door
  • 1 adjustable shelf
  • Includes Flame Arrestors
  • Meets all applicable OSHA and NFPA standards for the storage of flammable liquids
  • SciMatCo has found the following states to require self-closing doors for Flammables cabinets per the UFC (Uniform Fire Code): AK, AZ, CA, CO, HI, ID, MT, NV, NM, OR, UT, WA, WY.
  • Prior to placing your order, please check if your local municipality follows the UFC (Uniform Fire Code) and order any cabinet for Flammables storage with self-closing doors if required.


Product Specifications

  • WIDTH INCHES23-7/8
  • DEPTH INCHES23-7/8
  • HEIGHT INCHES36-5/8
  • CAPACITY(30) 1 Gallon Cans
  • CAPACITY GALLONS30
  • COLOR FINISHYellow
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAssembled
  • BRANDSciMatCo
  • CONSTRUCTIONPlywood
  • DOOR QUANTITY1
  • DOOR TYPEManual Close
  • FIXED SHELVES0
  • HANDLE TYPETurn
  • LOCK TYPEKeyed Lock
  • MANUFACTURERS PART NUMBERSC7022
  • OPENINGS1
  • PACKAGE QUANTITY1
  • SHELF QUANTITY1
  • STYLEStandard
  • TYPEFlammable
  • WEIGHT LBS124
  • APPROVAL/REGULATIONSOSHA, UFC
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

30 Gallon, Floor Flammable Cabinet, Manual Close, 23-7/8"W x 23-7/8"D x 36-5/8"H

Item #: B1482643

Not Yet Rated

Usually ships in 7 to 10 days

$766.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
30 Gallon, Floor Flammable Cabinet w/Flame Arrestors, Manual Close, 23-7/8"W x 23-7/8"D x 36-5/8"H

30 Gallon, Floor Flammable Cabinet w/Flame Arrestors, Manual Close, 23-7/8"W x 23-7/8"D x 36-5/8"H

Item #: WBB1482644

The item above has been added to your shopping list:

List name

Save Item to

Select List

    30 Gallon, Floor Flammable Cabinet w/Flame Arrestors, Manual Close, 23-7/8"W x 23-7/8"D x 36-5/8"H
    30 Gallon, Floor Flammable Cabinet w/Flame Arrestors, Manual Close, 23-7/8"W x 23-7/8"D x 36-5/8"H
    30 Gallon, Floor Flammable Cabinet w/Flame Arrestors, Manual Close, 23-7/8"W x 23-7/8"D x 36-5/8"H
    30 Gallon, Floor Flammable Cabinet w/Flame Arrestors, Manual Close, 23-7/8"W x 23-7/8"D x 36-5/8"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant