Take 15% off your entire order!

Offer applied at checkout

Justrite 4 Gallon 1 Door, Manual, Countertop, Flammable Cabinet, 17"W x 17"D x 22"H, Red

Shown as Yellow

Justrite 4 Gallon 1 Door, Manual, Countertop, Flammable Cabinet, 17"W x 17"D x 22"H, Red

Item #: WBB875210

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Red
  • Yellow
  • Gray

Red

Price: $662.00

$110.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $662.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Justrite 4 Gallon 1 Door, Manual, Countertop, Flammable Cabinet, 17"W x 17"D x 22"H, Red

Store smaller quantities nearby.
When storing smaller quantities of flammable liquids at a work-station or adding to existing storage capacities, our Mini, Countertop and Compac cabinets make it possible to store flammables safely even when available space is at a minimum. Supplied with one adjustable shelf, these cabinets have the same great features of Justrite's larger cabinets.
Mini Safety Cabinet offers the smallest footprint available to hold small quantities of flammables for cleaning and maintenance at point-of-use applications. Three bungee cords keep contents in place when transporting cabinet on service vehicles, carts, or maintenance trikes.
Countertop Safety Cabinets allow increased access to often-used liquids, without compromising safety. Portable size keeps work areas flexible. An optional wall hanger assembly is available if wall mounting is desired. Includes a limited warranty of 10 years.


Product Specifications

  • WIDTH INCHES17
  • DEPTH INCHES17
  • HEIGHT INCHES22
  • CAPACITY GALLONS4
  • COLOR FINISHRed
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAssembled
  • BRANDJustrite®
  • CONSTRUCTIONSteel
  • DOOR QUANTITY1
  • DOOR TYPEManual Close
  • HANDLE TYPERecessed
  • LOCK TYPEKeyed Alike
  • MANUFACTURERS PART NUMBER890401
  • OPENINGS2
  • PACKAGE QUANTITY1
  • SERIESSure-Grip EX™
  • SHELF CAPACITY LBS350
  • SHELF QUANTITY1
  • STYLECountertop
  • TYPEFlammable
  • WEIGHT LBS62
  • APPROVAL/REGULATIONSOSHA, NFPA 30
  • LIMITED WARRANTY10 Years
  • GAUGE18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Justrite 4 Gallon 1 Door, Manual, Countertop, Flammable Cabinet, 17"W x 17"D x 22"H, Red

Justrite 4 Gallon 1 Door, Manual, Countertop, Flammable Cabinet, 17"W x 17"D x 22"H, Red

Item #: WBB875210

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant