Take 15% off your entire order!

Offer applied at checkout

Justrite 60 Gallon 2 Door, Self-Close, Flammable Cabinet, 34"W x 34"D x 65"H, Gray

Justrite 60 Gallon 2 Door, Self-Close, Flammable Cabinet, 34"W x 34"D x 65"H, Gray

Item #: WBB875510

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Gray
  • Red
  • Yellow

Gray

$1,940.32 up to 26% OFF

Price: $1,428.00

$238.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,428.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Justrite 60 Gallon 2 Door, Self-Close, Flammable Cabinet, 34"W x 34"D x 65"H, Gray

Industry-leading Justrite Safety Cabinets provide the best possible flammable liquid storage and protection.
Justrite's Sure-Grip® EX safety cabinets offer exclusive features to make your workplace EXtra safe, EXtra secure. Distinguishable differences including our U-Loc™ padlockable handle, Haz-Alert™ reflective warning labels, sturdy SpillSlope™ shelves, 3-point stainless steel bullet self-latching system and welded construction help reduce fire risks while offering added convenience and safety. High performance, long-life design is backed by an industry first Ten-Year Warranty!
Protect workers, reduce fire risks, and improve productivity by storing hazardous liquids in code compliant safety cabinets. Designed to meet OSHA and NFPA standards, Justrite's cabinets are sturdily constructed of all-welded, 18-gauge (1mm), double-walled steel with 1-1/2" (38mm) of insulating air space for fire resistance. Exclusive U-Loc™ handle comes with a double key set and/or accepts an optional padlock for security features such as different keying or master keying. Paddle handle with slip resistant strip offers easy fingertip operation and reduces dangerous "catches" from passing traffic. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works the first time, every time.
Exclusive Haz-Alert™ reflective labeling provides high visibility under fire conditions or power outages. Strategically zone positioned to be firefighter friendly. Patented SpillSlope™ galvanized steel shelves safely direct incidental spills to back and bottom of leaktight, 2" (51mm) bottom sump. Adjustable on 3" (76mm) centers for versatile storage, they meet ANSI standards with a 350lbs. (159kgs) safe allowable load. Other extras include dual vents with flame arresters, four adjustable leveling feet, and a grounding connector. Fully painted inside-and-out with a durable lead-free epoxy/polyester powder paint for chemical resistance.
All models are fully compliant to OSHA and NFPA and most are FM Approved. Self-close models also meet the International Fire Code and NFPA 1, Fire Code™. They shut and latch automatically when fusible links melt at 165°F (74°C) under fire conditions. Patented, concealed closing mechanism offers "obstruction-free" access to contents and minimizes risk of damage to the mechanism.

Product Specifications

  • WIDTH INCHES34
  • DEPTH INCHES34
  • HEIGHT INCHES65
  • CAPACITY(12) 5 Gallon Cans
  • CAPACITY GALLONS60
  • COLOR FINISHGray
  • ADJUSTABLE SHELVES2
  • ASSEMBLYAssembled
  • BRANDJustrite®
  • CONSTRUCTIONSteel
  • DOOR QUANTITY2
  • DOOR TYPESelf Close
  • HANDLE TYPERecessed
  • LOCK TYPEKeyed Alike
  • MANUFACTURERS PART NUMBER896023
  • OPENINGS3
  • PACKAGE QUANTITY1
  • SERIESSure-Grip EX™
  • SHELF CAPACITY LBS350
  • SHELF QUANTITY2
  • STYLEStandard
  • TYPEFlammable
  • WEIGHT LBS368
  • APPROVAL/REGULATIONSOSHA, NFPA 30, NFPA 1, FM
  • LIMITED WARRANTY10 Years
  • GAUGE18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Justrite 60 Gallon 2 Door, Self-Close, Flammable Cabinet, 34"W x 34"D x 65"H, Gray

Justrite 60 Gallon 2 Door, Self-Close, Flammable Cabinet, 34"W x 34"D x 65"H, Gray

Item #: WBB875510

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant