Disposable Face Mask With Ear Loops - only $29.95Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Eagle Compact Flammable Cabinet - Manual Close Door 16 Gallon

Eagle Compact Flammable Cabinet - Manual Close Door 16 Gallon

Item #: WB260813

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$826.62 up to 12% OFF

Price: $729.00

$121.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $729.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Eagle Compact Flammable Cabinet - Manual Close Door 16 Gallon

Eagle's 16 Gallon, manual close, Space Saver Flammable Liquid Safety Cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets are FM-Approved and meet NFPA Code 30 and OSHA requirements.

Features:

  • Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss, baked-on powder finish
  • Continuous piano hinges
  • Ground connection
  • Four adjustable galvanized leveling legs
  • Trilingual warning labels
  • 2 in (5.1 cm) raised leakproof sill
  • Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) Uniform Distributed Load (UDL)
  • Internal and external welded construction
  • Two 2 in (5.1 cm) internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • 3 in (7.6 cm) centers for shelf brackets
  • Self-latching doors
  • Door closings: Manual Close (180° opening)
  • Internal Dimensions: 20"W x 14.56"D x 39.5"H

Product Specifications

  • WIDTH INCHES23-1/4
  • DEPTH INCHES18
  • HEIGHT INCHES44
  • CAPACITY GALLONS16
  • COLOR FINISHYellow
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAssembled
  • BRANDEagle Mfg
  • CONSTRUCTIONSteel
  • DOOR QUANTITY1
  • DOOR TYPEManual Close
  • HANDLE TYPERecessed
  • LOCK TYPEKeyed Alike
  • MANUFACTURERS PART NUMBER1906X
  • SHELF CAPACITY LBS350
  • SHELF QUANTITY1
  • STYLECompact
  • TYPEFlammable
  • WEIGHT LBS158
  • APPROVAL/REGULATIONSOSHA, NFPA 30
  • LIMITED WARRANTY10 Years
  • GAUGE18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Eagle Compact Flammable Cabinet - Self Close Door 16 Gallon

Item #: 260819

Not Yet Rated

Usually ships in 7 to 10 days

$799.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Compact Flammable Cabinet - Manual Close Door 16 Gallon

Eagle Compact Flammable Cabinet - Manual Close Door 16 Gallon

Item #: WB260813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant