Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portafab Class A Fire & Sound Rated Vinyl Panels 4 Wall (Steel Beam) 10x16 - Champagne

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Portafab Class A Fire & Sound Rated Vinyl Panels 4 Wall (Steel Beam) 10x16 - Champagne

Item #: WBB2228001

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,290.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Portafab Complete 4 Wall Inplant Office
Vinyl Clad Panel Class A - Fire & Sound Rated

These complete prefab kits include everything needed for a basic modular inplant office. The modular design means units are easily and cost effectively relocated to meet changing needs. All models include interchangeable wall panels (insulated and sound and fire rated), acoustical drop ceiling, steel roof, framing, connecting hardware, and pre-hung steel right-hand door with window.

These Class-A wall panels are made of a polystyrene core clad with thick vinyl gypsum insulation. Measures 3 thick x 8'H. Thermal insulation value of R-11 with a sound transmission class rating of STC-31. Class A non-combustible rating.

Electrical system includes conduit run to ceiling, handy junction box, plates, receptacles, breaker panel and light switch. 2' x 4' fluorescent light fixtures are 4-lamp lay-in type to provide 70 foot-candles of illumination (professional electrical installation required).

Product Specifications

    • WIDTH FEET16
    • DEPTH FEET10
    • HEIGHT FEET8
    • COLOR FINISHChampagne
    • BRANDPortaFab
    • FRAME CONSTRUCTIONSteel
    • LIGHT FIXTURES2
    • MANUFACTURERS PART NUMBEROV1016-4E-C
    • OUTLETS3
    • PANELClass A
    • WALL CONSTRUCTIONVinyl on Gypsum
    • WEIGHT LBS1837
    • LAYOUT4 Wall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!