Take 15% off your entire order!

Offer applied at checkout

Cell Phone Locker with Access Panel 19158-16ARC - Recessed Mounted Combo Locks 12A&4B Doors Aluminum

Cell Phone Locker with Access Panel 19158-16ARC - Recessed Mounted Combo Locks 12A&4B Doors Aluminum

Item #: WBB1887244

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Keyed Differently
  • Resettable Combination

Resettable Combination

$925.00 up to 19% OFF

Price: $749.00

$124.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $749.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Cell Phone Locker with Access Panel 19158-16ARC - Recessed Mounted 5 Door High, 8"D, Resettable Locks 12 A Doors and 4 B Doors Aluminum

19100 Series Cell Phone Lockers - Recessed Mounted

Features

  • Ideal for use in health clubs, government facilities, office buildings, schools and other settings where small personal items need to be stored safely and securely
  • Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items
  • Made entirely of heavy duty aluminum
  • One compartment is required for a panel lock (included) and cannot be used for cell phone storage
  • Front access panel swings on a continuous hinge
  • Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
  • Available in three (3), four (4), five (5), six (6) and seven (7) doors high and two (2), three (3), four (4) and five (5) doors wide with standard "A" size doors (6-1/2" W x 5-1/4" H) and larger "B" size doors (13" W x 5-1/4" H)
  • Available in 5" and 8" deep compartments
  • Rough opening for recessed mounted units is 2 1/4" less than the unit's width, 2 1/4" less than the unit's height and equal to the unit's depth
  • Fits into a rough opening and secured with mounting hardware (not included) through the back or side panels
  • Units include a fully integrated flanged collar which fits over the rough opening
  • Each cell phone locker door includes a 2" W x 5/8" H clear plastic cardholder (card included) to identify the compartment
  • Cell phone lockers are available with master keyed locks or resettable combination locks
  • Master keyed locks include 3 keys and allow access to all compartments with a master control key
  • Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use
  • A master control key is available for resettable combination locks that will override the combination and open the locks
  • All openings are usable


Product Specifications

  • WIDTH INCHES30-1/2
  • DEPTH INCHES8-3/4
  • HEIGHT INCHES31
  • INSIDE WIDTH INCHES6-1/2 & 13
  • INSIDE DEPTH INCHES8
  • INSIDE HEIGHT INCHES5-1/4
  • ASSEMBLYAll-Welded
  • BRANDGlobal Approved
  • COLOR FAMILYGray
  • COLOR FINISHAluminum
  • CONSTRUCTIONAluminum
  • DOOR WIDTH INCHES6-1/2 & 13
  • DOOR HEIGHT INCHES5-1/4
  • LOCK TYPEResettable Combination
  • LOCKER TYPECell Phone Lockers
  • MANUFACTURERS PART NUMBER19158-16ARC
  • OPENINGS15
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIES19100
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • STYLERecessed Mounted-5 Door High Unit
  • WEIGHT LBS60
  • CERTIFIED/APPROVEDISO 9001: 2008
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cell Phone Locker with Access Panel 19158-16ARC - Recessed Mounted Combo Locks 12A&4B Doors Aluminum

Cell Phone Locker with Access Panel 19158-16ARC - Recessed Mounted Combo Locks 12A&4B Doors Aluminum

Item #: WBB1887244

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant