Plastic Lockers
Plastic lockers securely store and organize important items. They are constructed from high-density plastic materials making the lockers durable and resistant to impact, corrosion, and more. They feature strong latches that accommodate the use of padlocks, increasing security efforts. Plastic storage lockers are ideal for an array of applications including gyms, schools, and outdoor settings.
Select
Plastic Lockers Accessories
ASI Storage Traditional Plastic Lockers

ASI plastic storage lockers are made with impact, water, and corrosion resistant HDPE material that doesn't support bacterial growth. Available in many different sizes and colors, these heavy duty plastic storage lockers come with vented doors, ADA compliant slam latch closure, and padlock hasp. ASI traditional plastic lockers are factory assembled and backed by a Fifteen Year Warranty.
| Compare | Image | Configuration | Tier Type | Width | Depth | Height | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1 Wide | Double Tier | 12 in | 18 in | 72 in | WBB1883469 | as low as $525.00 Save $44.00 (8%) | |||
![]() | 1 Wide | Double Tier | 12 in | 15 in | 72 in | WBB1883437 | as low as $589.00 Save $50.00 (8%) | |||
![]() | 1 Wide | Double Tier | 12 in | 12 in | 72 in | WBB1883405 | as low as $659.00 Save $60.00 (8%) | |||
![]() | 1 Wide | Double Tier | 12 in | 12 in | 60 in | WBB1883093 | as low as $509.00 Save $40.00 (7%) | |||
![]() | 1 Wide | Five Tier | 12 in | 18 in | 60 in | Blue | WBB1882909 | as low as $719.00 Save $70.00 (9%) | ||
![]() | 1 Wide | Five Tier | 12 in | 15 in | 60 in | Gray | WBB1882940 | as low as $755.00 Save $64.00 (8%) | ||
![]() | 1 Wide | Five Tier | 12 in | 12 in | 60 in | Cream | WBB1882993 | as low as $569.00 Save $40.00 (7%) | ||
![]() | 1 Wide | Single Tier | 12 in | 12 in | 72 in | Charcoal | WBB1883494 | as low as $559.00 Save $50.00 (8%) | ||
![]() | 1 Wide | Single Tier | 12 in | 15 in | 72 in | Gray | WBB1883113 | as low as $569.00 Save $56.00 (9%) | ||
![]() | 1 Wide | Single Tier | 12 in | 18 in | 72 in | WBB1883076 | as low as $609.00 Save $50.00 (8%) |
Showing 1-10 of 27 results
Remcon Plastics Modular Plastic Lockers

Remcon plastics modular plastic lockers are a secure, dependable solution for any storage needs. Lockers come with a full-length hinged door that has a tumbler lock and a polyethylene handle. The shelves and drawers are easily adjustable to fit any size items and drawers have full-extension slides for smooth, easy access. The lockers are ideal for industrial, medical, and food applications.
Salsbury Plastic Lockers

Salsbury Plastic Lockers are made with high-density polyethylene material for superior durability and resistance to impact, chemicals, and water. These industrial plastic lockers are ideal for high-humidity areas and feature stainless steel hinges and hasps to accommodate padlocks.
Bradley Lenox Plastic Lockers

Bradley Lenox plastic lockers are the ideal storage solution for schools, gyms, recreation centres, and more. The lockers are constructed from high-density polyethylene and include three ventilated locker compartments. The lockers also feature air circulation and antimicrobial protection to prevent mold and bacteria growth. They are durable to last in commercial or industrial settings.
Showing 1-10 of 34 results
ASI Storage Traditional Phenolic Lockers

ASI Storage Solutions Phenolic Lockers are made of dense phenolic components for long-lasting durability. Backed by a 15-year warranty, our corrosion-resistant lockers are built to hold up to the most extreme conditions. They are also water-resistant and do not support bacterial growth. ASI phenolic lockers are factory-assembled and available in both standard and Z-Style configurations.
Showing 1-10 of 28 results
Hallowell® AquaMax™ Plastic Lockers

Our plastic storage lockers are made from thick high-density polyethylene for durability in high humidity and corrosive environments. These HDPE plastic lockers feature frameless doors with perimeter ventilation, multi-point latching, and personalized locks. Available in single to six-tier models with taupe or blue doors. Our fully assembled plastic lockers come with a 20-year warranty.
ASI Storage Traditional Plus Phenolic Lockers

Our Hallowell plastic storage lockers are made from thick high-density polyethylene for durability in high humidity and corrosive environments. These HDPE plastic lockers feature frameless doors with perimeter ventilation, multi-point latching, and personalized locks. Available in single to six-tier models with taupe or blue doors. Our plastic lockers come fully assembled with a 20-year warranty.
Showing 1-10 of 36 results

Lifetime® Plastic Lockers

Cortech Endurance Lockers
Showing 1-10 of 24 results

Hallowell® Versamax™ Phenolic Lockers
Showing 1-10 of 11 results






















