Bradley® 1-Tier 1 Door Lenox Plastic Locker, 12"W x 12"D x 60"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Lenox Plastic Locker LK1212601HV-200 Single Tier, 1 Wide, 12x12x60 - Gray
Bradley Lenox Locker is constructed of 3/8" and 1/2" HDPE material. Lenox Lockers are designed to resist moisture, rust, and delamination. The durable and vandal resistant construction is fully welded. Constructed of Gray High Density Polyethylene plastic. The Locker is 12" wide, 12" deep, and 60" high. The locker has one tier and a single door. The standard hasp lock is constructed of 12 gauge stainless and accepts standard pad locks with a shank of 9/32". Optional bases, end panels and sloped or flat tops are available to complete a bank of lockers (Sold Separately). Mills Company warranty of 20 years on plastic components against rust, delamination, and breakage under normal use.
Bradley Lenox Locker is constructed of 3/8" and 1/2" HDPE material. Lenox Lockers are designed to resist moisture, rust, and delamination. The durable and vandal resistant construction is fully welded. Constructed of Gray High Density Polyethylene plastic. The Locker is 12" wide, 12" deep, and 60" high. The locker has one tier and a single door. The standard hasp lock is constructed of 12 gauge stainless and accepts standard pad locks with a shank of 9/32". Optional bases, end panels and sloped or flat tops are available to complete a bank of lockers (Sold Separately). Mills Company warranty of 20 years on plastic components against rust, delamination, and breakage under normal use.
PRICE
$649.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 60 in |
| Compartment Width | 12 in |
| Compartment Depth | 12 in |
| Compartment Height | 54 in |
| Weight | 50 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Material | Plastic |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | LK1212601HV-200 |
| Brand | Bradley Corporation |
Warranty
| Warranty | 20 yr |