Take 15% off your entire order!

Offer applied at checkout

Penco® Fully Framed Stadium® Locker W/Security Box, Footlocker, 24Wx21Dx72H,Bl,Unassembled

Shown in Yellow

Penco® Fully Framed Stadium® Locker W/Security Box, Footlocker, 24Wx21Dx72H,Bl,Unassembled

Item #: WBB2561426

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Marine Blue
  • Patriot Red

Marine Blue

  • SELECT
  • Unassembled
  • All-Welded

Unassembled

$952.45 up to 55% OFF

Price: $431.95

Save $21.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Penco Stadium® Lockers SK242172SSNBF-806 are ideally suited for athletic teams, firefighters, or any other application where easy access to uniforms and/or equipment is required. All Stadium lockers have a Full Width Shelf and a Coat Rod with Hooks. The open Front and optional Diamond Perforated Sides offer full ventilation. A lockable Security Box for secure storage. Footlocker is recessed for an external padlock. The footlocker design saves floor space by eliminating the clutter of open locker doors an the need for separate locker room benches. Made in USA.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES21
  • HEIGHT INCHES72
  • OVERALL WIDTH INCHES24
  • OVERALL HEIGHT INCHES72
  • ASSEMBLYUnassembled
  • BRANDPenco®
  • COLOR FAMILYBlue
  • COLOR FINISHMarine Blue
  • CONSTRUCTIONSteel
  • DOORSNo Doors
  • CONFIGURATION1 Wide
  • LOCKER TYPEStadium Locker
  • MANUFACTURERS PART NUMBERSK242172SSNBF-806
  • PRODUCT FAMILYLockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • STYLEShelf, 1 Coat Rod, Hooks, Security Box, Footlocker, Solid Sides-W/Out Base
  • WEIGHT LBS218
  • LIMITED WARRANTY1 Year
  • MPN_MASTERSK242172SSNBF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Penco® Fully Framed Stadium® Locker W/Security Box, Footlocker, 24Wx18Dx72H,Bl,All-Welded

Item #: B2561429

Not Yet Rated

Usually ships in 35 to 38 days

$530.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Penco® Fully Framed Stadium® Locker W/Security Box, Footlocker, 24Wx21Dx72H,Bl,Unassembled

Penco® Fully Framed Stadium® Locker W/Security Box, Footlocker, 24Wx21Dx72H,Bl,Unassembled

Item #: WBB2561426

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant